
Head for selector switch, Harmony XB6, black 16mm 3 positions spring return from left to center
Mfr # ZB6AD27
Zoro # G3303794
product price: $14.59
/eaKey Features
Bezel Material
plastic
Standards
EN/IEC 60947-5-5 || JIS C 852 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Shape Of Signaling Unit Head
round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB6AD27
Zoro #
G3303794
UPC #
-
Country of Origin
Spain
Dimensions
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
43 mm
Cad Overall Width
18 mm
Details
Item
Black selector switch head 016 3-positio
Bezel Material
plastic
Standards
EN/IEC 60947-5-5 || JIS C 852 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Shape Of Signaling Unit Head
round
Operator Position Information
3 positions 45°
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP65 IEC 60529
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Protective Treatment
TC
Operator Profile
black standard handle
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Product Certifications
GOST || CSA || UL || CCC
Product Or Component Type
head for selector switch
Device Short Name
ZB6
Type Of Operator
left to centre spring return
Ambient Air Temperature For Operation
-25-70°C
Range of Product
Harmony XB6
Description
Black selector switch head 016 3-positio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.