Heat Sink, 2.4" H, 2.8" W, 179.1 g

  • Mfr # SSP1HP08

  • Zoro # G122409580


product price: $14.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1HP08
Zoro #
G122409580
UPC #
-
Country of Origin
China

Description

Heat sink, thermal resistance tbd, Fan Connection No, For Use With Solid State Relay SSR 10 A Panel, Solid State Relay SSR 25 A Panel, Material Aluminum Alloy, Mounting Style Panel, Number of Mounting Holes 4, Thermal Resistance 0.82 Degrees C/W, Compatible Series Solid State Relay SSR 10 A Panel, Solid State Relay SSR 25 A Panel, Depth 2.4 in, Finish Unfinished, Height 2.4 in, Includes 18 Month Warranty, Standards EU RoHS, REACh Regulation, Weight 179.1 g, Width 2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.