Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sink, 3.5" H, 3.4" W, 377.2 g

  • Mfr # SSP1HP07

  • Zoro # G522411282


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1HP07
Zoro #
G522411282
UPC #
-
Country of Origin
China

Description

Heat sink, thermal resistance tbd, Fan Connection No, For Use With Solid State Relay SSR 40 A Panel, Solid State Relay SSR 50 A Panel, Solid State Relay SSR 75 A Panel, Material Aluminum Alloy, Mounting Style Panel, Number of Mounting Holes 4, Thermal Resistance 0.69 Degrees C/W, Compatible Series Solid State Relay SSR 40 A Panel, Solid State Relay SSR 50 A Panel, Solid State Relay SSR 75 A Panel, Depth 3.2 in, Finish Unfinished, Height 3.5 in, Includes 18 Month Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.