Zoro Homepage

Hour Counter 120 Vac

  • Mfr # XB5DSG

  • Zoro # G0857781


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Display Type
Electromechanical
Reset Type
No Reset
NEMA Type
NEMA 13 & NEMA 4X
Display Units
Hours
Number of Digits
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5DSG
Zoro #
G0857781
UPC #
785901396154
Country of Origin
France

Dimensions

Depth
2.36 in
Width
1.18 in
Length
1.18 in
Length (Straight Wireway)
1.18 in
Diameter
22 mm
Height
30 mm
Overall Width
1 1/8 in
Overall Height
1 1/8 in
Cutout Diameter
7/8 in
Bezel Face Height
1 1/8 in
Bezel Face Width
1 1/8 in
Overall Depth
2 3/8 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
NEMA Type
NEMA 13 & NEMA 4X
Display Units
Hours
Number of Digits
5
Operating Voltage
120V AC
Time Range
0 to 9999.9
Bezel Face Shape
Square
Mounting Method
Screw
Terminal Type
Screw Clamp
Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
13, 4X
Ambient Temp. Range
-40 Degrees to 158 Degrees F
Material of Construction
Plastic
Elapsed Time To
9,999.9
Hz
60 Hz
Fits
0.89 in dia Panel Opening
Standards
CE, EN 60947-5-1, UL
IP Rating
IP65 conforming to IEC 60529
Mounting
panel mounting
NEMA Enclosure Rating
13, 4X
Display Span - Maximum
9,999.9
Mounting Style
Flush, Panel
Mount Securing Method
Screw
Operating Temperature - Maximum
158 Degrees F
Counter Display Type
Analog
Operating Temperature - Minimum
-13 Degrees F
Input Voltage - Maximum
120 V AC
Includes Mounting Hardware
Included

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 9999.9, Bezel Face Shape Square, Elapsed Time To 9,999.9, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 5, Display Units Hours, Depth 2.36 in, Length 1.18 in, Width 1.18 in, Ambient Temp. Range -40 Degrees to 158 Degrees F, NEMA Rating 13, 4X, Material of Construction Plastic, Reset Type No Reset, Temp. Range -13 Degrees to 158 Degrees F, Fits 0.89 in dia Panel Opening, Mounting Method Screw, Terminal Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.