Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Auxiliary Contact

  • Mfr # LADN02

  • Zoro # G2286672


product price: $23.99
/ea

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADN02
Zoro #
G2286672
UPC #
785901213642
Country of Origin
France

Dimensions

Height
48 mm
Depth
42 mm
Width
26 mm

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
Number of Contacts
2
Max. Contact Blocks (No.)
1
Voltage
690V AC
Color
Dark Gray
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, CB, CCC, EAC, UKCA
Features
Mercury Free, Toxic Heavy Metal Free
Terminal Connection Type
Screw Clamp Terminals
Number of Normally Closed Contacts
2
Current AC
10 A
Number of Normally Open Contacts
0
Maximum Voltage Rating
690V AC
IP Rating
IP20
Compatible with Series
TeSys, TeSys Deca, TeSys F
Environmental Characteristic
Normal environment
Product Certifications
CB; UL; CSA; CCC; EAC; UKCA
IP Degree Of Protection
IP20 conforming to IEC 60529
Contacts Operation
Instantaneous
Product Name
TeSys Deca
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Insulation Resistance
Greater than 10 MOhm
Minimum Switching Current
5 mA
Tightening Torque
15.05 lbf.in (1.7 N.m) flat 6 mm; 15.05 lbf.in (1.7 N.m) Philips No 2; 15.05 lbf.in (1.7 N.m) pozidriv No 2
Rated Operational Voltage
690 V AC 25 to 400 Hz
Operating Altitude
9842.52 ft (3000 m)
Non-Overlap Time
1.5 ms on de-energisation no overlap between NC and NO contact; 1.5 ms on energisation no overlap between NC and NO contact
IRMS Rated Making Capacity
140 A AC conforming to IEC 60947-5-1; 250 A DC conforming to IEC 60947-5-1
Mechanical Durability
30 Mcycles
Protective Treatment
TH IEC 60068
Ambient Air Temperature For Operation
23 to 140°F (-5 to 60°C)
Conventional Free Air Thermal Current
10 A (at 140°F (60°C))
Minimum Switching Voltage
17 V
Pole Contact Composition
2 NC
Connections - Terminals
screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)rigid without cable end; screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)rigid without cable end
Permissible Short-Time Rating
100 A 1 s; 120 A 500 ms; 140 A 100 ms
Protection Type
GG fuse 10 A
Rated Operational Current
6 A at 120 V AC-15; 1.04 A at 690 V AC-15; 0.55 A at 125 V DC-13; 0.1 A at 600 V DC-13
Range Compatibility
TeSys D CAD; TeSys D LC1D; TeSys F LC1F; TeSys F CR1F; TeSys Deca CAD; TeSys Deca LC1D
Rated Insulation Voltage
690 V IEC 60947-5-1; 600 V UL; 600 V CSA

Description

Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 0, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca, TeSys F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.