IEC contactor, TeSys Deca, nonreversing, 18A, 10HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO,

  • Mfr # LC1D18G7

  • Zoro # G921694637


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
18 A
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D18G7
Zoro #
G921694637
UPC #
-
Country of Origin
France

Details

Full Load Amps-Inductive
18 A
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Full Load Amps-Resistive
32 A
Item
IEC Contactor
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, IEC 60335-1:Clause 30.2, IEC 60335-2-40, UL 60335-2-40, CSA C22.2 No 60947-4-1, CCC, UKCA, EAC
Terminal Connection Type
Screw Clamp
Coil Voltage
120V AC

Description

The product is a Schneider Electric IEC magnetic contactor from the TeSys Deca family. It is nonreversing, rated for operation within the specified voltage and current ranges, with a short-circuit current rating (SCCR) of up to 100 kA. It is designed for use in 3-phase systems with three normally open contacts.

Key features

  • Category: IEC Magnetic Contactor
  • Series/model: TeSys Deca, nonreversing IEC contactor
  • Configuration: 3-pole, 3 NO (three normally open contacts)
  • Electrical rating: operation within the specified voltage and current ranges
  • SCCR: of up to 100 kA
  • System type: 3-phase, 480 VAC
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.