IEC contactor, TeSys Deca, nonreversing, 9A, 5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO,

  • Mfr # LC1D09G7

  • Zoro # G221694627


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D09G7
Zoro #
G221694627
UPC #
-
Country of Origin
France

Details

Item
IEC Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, IEC 60335-1:Clause 30.2, IEC 60335-2-40, UL 60335-2-40, CSA C22.2 No 60947-4-1, CCC, UKCA, EAC

Description

The Schneider Electric IEC Contactor, TeSys Deca, is a non-reversing industrial tool intended for 3-phase operations. With a capacity of 9A and 5HP at 480VAC, it can handle up to 100kA Short Circuit Current Rating (SCCR). This product falls under the category of "IEC Magnetic Contactors" and features three Normally Open (NO) contacts.

Key Features:

  • Non-Reversing: This feature indicates that the contactor is intended for unidirectional current flow.
  • Capacity: The device is rated for managing electrical loads with a maximum amperage of 9A and power rating of up to 5HP at a voltage level of 480VAC.
  • High SCCR: It has a high short circuit current rating (up to 100kA), demonstrating its capability of interrupting or breaking circuits under specified short-circuit conditions.
  • Three Phase Operation: Intended for compatibility with three-phase electrical systems typically seen in commercial and industrial environments.
  • Three NO Contacts: Comes equipped with three normally open contacts which remain open until energized by the coil.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.