Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 2NO, 240VAC, 10A

  • Mfr # CA2SK20U7

  • Zoro # G3217751


product price: $58.19
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
6
Contact Form - Relay
(2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2SK20U7
Zoro #
G3217751
UPC #
785901866732
Country of Origin
Czechia

Dimensions

Overall Height - Relay
2.28 in
Body Depth - Relay
2.4 in
Body Height - Relay
2.2 in
Body Width - Relay
1.1 in
Height
56 mm
Depth
55.5 mm
Width
27 mm
Body Depth
2.19 in
Body Width
1.06 in
Overall Height
2.2 in
Body Height
2.2 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
6
Contact Form - Relay
(2) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Material
Silver Nickel
Standards
CCC, CSA Certified, EAC, IEC, REACH, RoHS Compliant, UL Listed
Mounting
Din Rail/Panel
Contact Amp Rating (Resistive)
10A
Power Consumption - Relay
4.5 VA
Response Time
6 to 8 msec (Coil De-Energisation and NO Opening), 7 to 14 msec (Coil Energisation and NO Closing)
Item
IEC Control Relay
Contact Form
2NO
Hz
50/60
Hz - Electrical
50 Hz, 60 Hz
Coil Rating
30VA Inrush, 4.5VA Sealed
Device Short Name
CA2SK
[Ith] Conventional Free Air Thermal Current
10 A 55°C
Control Circuit Voltage Limits
drop-out 0.2...0.75 Uc 50°C) || operational 0.85...1.1 Uc 50°C)
Range
TeSys
Contactor Application
control circuit
Product Certifications
CB Scheme || cULus || EAC || CE || UKCA
Pole Contact Composition
2 NO
Tightening Torque
0.8 N.m screw clamp terminals pozidriv No 1
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 690 V VDE 0110 group C || 690 V BS 5424 || 690 V UL 508 || 690 V CSA C22.2 No 14
Control Circuit Type
AC 50/60 Hz
Ambient Air Temperature For Storage
-50-70°C
Heat Dissipation
1.4-1.4 W
Mechanical Durability
10 Mcycles
Mounting Support
plate || rail
Associated Fuse Rating
10 A gL VDE 0660 || 10 A gL IEC 60947
Product Name
TeSys CASK
[Uc] Control Circuit Voltage
240 V AC 50/60 Hz
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Inrush Power In Va
16-16 VA 20°C)
Hold-In Power Consumption In Va
4.2-4.2 VA 20°C)
Operating Altitude
6561.68 ft (2000 m) without derating
Protective Treatment
TC IEC 60068
Product Or Component Type
control relay
Utilisation Category
AC-15 || DC-13
Ambient Air Temperature For Operation
-20-50°C
Connections - Terminals
screw clamp terminals 1 1.5-6 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.5-6 mm²flexible without cable end || screw clamp terminals 1 0.35-6 mm²flexible with cable end || screw clamp terminals 2 0.35-1.5 mm²flexible with cable end || screw clamp terminals 2 0.35-2.5 mm²flexible without cable end
Maximum Operating Rate
1200 cyc/h
Operating Time
6...8 ms coil de-energisation and NO opening || 7...14 ms coil energisation and NO closing
Ip Degree Of Protection
IP2X
Number of Pins
6
Minimum Operating Temperature
-4 Degrees F
Power Consumption
4.5 VA
Input Voltage
240V AC
Mounting Style
DIN Rail
Electrical Connection
Screw Clamp
Weight
0.29 lb
IP Rating
IP2X
Compatible with Series
TeSys SK Mini Control Relays
Current Rating
10 A
Coil Voltage
240V AC
Contact Rating (DC)
2 A @ 125/250/600V
Maximum Operating Temperature
122 Degrees F
Contact Rating (AC)
10 A @ 120/240/480/600V
Frequency
50/60 Hz
Relay Style
IEC

Description

IEC Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 240V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.19 in, Body Height 2.2 in, Body Width 1.06 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.