Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay3NO/1NC240VAC10A

  • Mfr # CA2KN31U7

  • Zoro # G0311805


product price: $58.19
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2KN31U7
Zoro #
G0311805
UPC #
785901776796
Country of Origin
Indonesia

Dimensions

Body Height - Relay
2.28 in
Body Depth - Relay
2.24 in
Body Width - Relay
1.77 in
Overall Height - Relay
2.28 in
Height
58 mm
Depth
57 mm
Width
45 mm
Overall Height
2.28 in
Body Height
2.28 in
Body Width
1.77 in
Body Depth
2.24 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Material
Silver Nickel
Contact Amp Rating (Resistive)
10A
Mounting
Din Rail/Panel
Coil Rating
30VA Inrush, 4.5VA Sealed
Response Time
10 to 20 msec (Coil De-Energisation and NO Opening), 10 to 20 msec (Coil Energisation and NO Closing), 15 to 25 msec (Coil De-Energisation and NC Closing), 5 to 15 msec (Coil Energisation and NC Opening)
Hz - Electrical
50 Hz, 60 Hz
Power Consumption - Relay
4.5 VA
Item
IEC Control Relay
Hz
50/60
Standards
CCC, CSA Certified, EAC, IEC, REACH, RoHS Compliant, UL Listed
Contact Form
3NO/1NC
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 750 V VDE 0110 group C || 690 V BS 5424 || 600 V CSA C22.2 No 14
Operating Time
10...20 ms coil de-energisation and NO opening || 10...20 ms coil energisation and NO closing || 15...25 ms coil de-energisation and NC closing || 5...15 ms coil energisation and NC opening
Utilisation Category
DC-13 || AC-15
Control Circuit Type
AC 50/60 Hz
Range
TeSys
Insulation Resistance
> 10 MOhm
Control Circuit Voltage Limits
drop-out 0.2...0.75 Uc 50°C) || operational 0.8...1.15 Uc 50°C)
Associated Fuse Rating
10 A gG IEC 60947 || 10 A gG VDE 0660
Ambient Air Temperature For Operation
-25-50°C
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Contactor Application
control circuit
Pole Contact Composition
3 NO + 1 NC
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6 || shocks contactor open10 Gn for 11 ms IEC 60068-2-27 || shocks contactor closed15 Gn for 11 ms IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A 50°C
Tightening Torque
1.3 N.m screw clamp terminals flat Ø 6 mm || 1.3 N.m screw clamp terminals Philips No 2 6 mm || 1.3 N.m screw clamp terminals pozidriv No 2
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible with cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-1.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible without cable end
Non Overlap Distance
0.5 mm
Heat Dissipation
1.3-1.3 W
Product Name
TeSys CAK
Inrush Power In Va
30-30 VA 20°C)
Mechanical Durability
10 Mcycles
[Uc] Control Circuit Voltage
230...240 V AC 50/60 Hz
Flame Retardance
V1 conforming to UL 94 || requirement 2 conforming to NF F 16-101 || requirement 2 conforming to NF F 16-102
Operating Altitude
6561.68 ft (2000 m) without derating
Ambient Air Temperature For Storage
-50-80°C
Mounting Support
plate || rail
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Product Or Component Type
control relay
Device Short Name
CA2K
Maximum Operating Rate
10000 cyc/h
Minimum Switching Current
5 mA
Immunity To Microbreaks
2 ms
Minimum Switching Voltage
17 V
Ip Degree Of Protection
IP2X
Protective Treatment
TC IEC 60068
Irms Rated Making Capacity
110 A IEC 60947
Hold-In Power Consumption In Va
4.5-4.5 VA 20°C)
Frequency
50/60 Hz
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail and Surface
Input Voltage
230-240V AC
Coil Voltage
240V AC
Number of Pins
10
IP Rating
IP2X
Contact Rating (AC)
10 A @ 120/240/480/600V
Relay Style
IEC
Weight
0.4 lb
Power Consumption
4.5 VA
Compatible with Series
TeSys K Control Relays
Maximum Operating Temperature
122 Degrees F
Current Rating
10 A
Minimum Operating Temperature
-13 Degrees F
Contact Rating (DC)
2 A @ 125/250/600V

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 240V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.