Zoro Homepage

IEC Magnetic Contactor, 2NC/2NO, 110V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D65008F7

  • Zoro # G0850300


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D65008F7
Zoro #
G0850300
UPC #
785901137450
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
125 mm
Overall Width
85 mm
Overall Height
127 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL, CCC, GL, LROS, GOST, CSA, RINA, BV, DNV, THIEC 60068-2-30
Series
LC1D
Shock Resistance
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Rated Making Capacity
1000 A @ 440V
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
IP Rating
IP20
Application
Resistive Load
Rated Short-Time Withstand Current
520 A (at 40°C for 10 s Power Circuit), 900 A (at 40°C for 1 s Power Circuit), 110 A (at 40°C for 10 min Power Circuit), 260 A (at 40°C for 1 min Power Circuit)
Impulse Withstand Voltage
6 kV
Vibration Resistance
3 G (Contactor Closed), 2 G (Contactor Open)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Overvoltage Category
CAT III
Mechanical Durability
6 Mcycles
Fire Rating
UL 94 V1
Rated Breaking Capacity
1000 A @ 440V
Impedance
1.5 mOhm
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Tightening Torque
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
Includes Protective Cover
No
Electrical Durability
1.4 Mcycles (80 A, AC-1, Less than 440 V)
Fuse Amps
125 A (Type 1 and 2 Power Circuit)
Operating Speed
3600 cycles per hr
Rated Insulation Volts
600/690V
Features
Without Built-In Suppressor Module
Watts Loss
4 to 5W
Net Weight
1.45 kg
Full Load Current - Resistive
80 A
Full Load Current - Inductive
65 A
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC
Conventional Free Air Thermal Current
80 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 4-pole device designed for resistive load applications. It operates with a coil voltage of 110V AC and features screw clamp terminals for electrical connection. The contactor has an auxiliary contact form of 2NC/2NO and does not include a built-in suppressor module. With dimensions of 125mm depth, 127mm height, and 85mm width, it can be mounted on either plate or rail.

Key Features:

  • Control Circuit Voltage Limits: Rated for operation within specified voltage ranges under varying temperature conditions.
  • Electrical Durability: Tested for up to 1.4 million cycles at less than 440V (80 A, AC-1).
  • Full Load Amps: Rated for inductive loads up to 65A and resistive loads up to 80A.
  • Impulse Withstand Voltage: Tested against impulse voltages up to 6kV.
  • Operating Speed & Time : Has been tested at speeds reaching upto3600 cycles per hour with opening times between four-nineteen milliseconds and closing times from twelve-twenty six milliseconds.
  • Rated Breaking/Making Capacity : Has a rated breaking/making capacity of upto1000 A @440V
  • Shock & Vibration Resistance : Tested for shock resistance upto10 G for eleven milliseconds when the contactor is closed (8G when open) along with vibration resistance upto3 G when closed (2G when open). Note that this product does not come with a protective cover included.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.