Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 120V AC, 4 P, Non-Reversing, Screw

  • Mfr # LC1D1286G7

  • Zoro # G0569086


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D1286G7
Zoro #
G0569086
UPC #
785901611714
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
45 mm
Overall Height
85 mm
Overall Depth
92 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, UL, CSA, CCC, EAC, UKCA, CB, EU-RO-MR by DNV-GL, THIEC 60068-2-30
Series
LC1D
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Non-Overlap Time
1.5 ms
Protective Treatment
THIEC 60068-2-30
Inrush VA
70 VA
Contact Compatibility
M6
Heat Dissipation
2 to 3 W at 50/60 Hz
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Operating Speed
3600 cycles per hr
Protective Cover
With
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 60°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz)
Rated Operational Current
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Mechanical Durability
15 Mcycles
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Fire Rating
UL 94 V1
Watts Loss
2 to 3W
Switching Current
5 mA (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Conventional Free Air Thermal Current
25 A (at 140°F (60°C)) for power circuit; 10 A (at 140°F (60°C)) for signalling circuit
Power Dissipation Per Pole
1.56 W AC-1
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Overvoltage Category
CAT III
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Impulse Withstand Voltage
6 kV
Tightening Torque
1.7 Nm
Net Weight
0.365 kg
Rated Breaking Capacity
250 A @ 440V
Utilisation Category
AC-1; AC-3; AC-3e; AC-4
Rated Insulation Volts
600/690V
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Pollution Degree
3
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Includes Protective Cover
Yes
Application
Resistive Load
Features
Without Built-In Suppressor Module
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Control Circuit Type
AC 50/60 Hz
Electrical Durability
0.8 Mcycles (25 A, AC-1, Less than 440 V)
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Impedance
2.5 mOhm
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Control Circuit Voltage
120 V AC 50/60 Hz
Pole Contact Composition
2 NO + 2 NC
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
IP Rating
IP20
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Full Load Current - Resistive
25 A
Full Load Current - Inductive
12:00 AM
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail
Maximum Operating Temperature
140 Degrees F
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 4-pole, non-reversing device with 1NC/1NO auxiliary contacts rated for switching resistive load power circuits within specified parameters. It is rated for operation with a 120 V AC control voltage and uses screw terminals for control and power connections. The unit is compatible with plate or rail mounting and includes a protective cover as standard feature. It is suitable for use in circuits with insulation voltages up to 690 V, within the device's specifications, with a resistive full-load current of 25 A and an inductive current of 12 A, and designed to handle current loads up to specified ratings under normal operating conditions.

Coil voltage: 120 V AC

  • Poles and contacts: 4P; Pole contact composition 2 NO + 2 NC; Auxiliary contacts: 1NC/1NO (mechanically linked)
  • Connections: Screw terminals
  • Mounting: Plate; Rail
  • Protective cover: Included as standard feature
  • IP rating: IP20
  • Utilisation categories: AC-1; AC-3; AC-3e; AC-4
  • Rated making capacity: 250 A @ 440 V (Power Circuit); 140 A (AC Signalling); 250 A (DC Signalling)
  • Rated insulation: Power circuit 690 V; Signalling circuit 690 V
  • Impedance: 2.5 mΩ
  • Impulse withstand voltage: 6 kV
  • Mechanical durability: 15 Mcycles
  • Operating times: Closing 12–22 ms; Opening 4–19 ms
  • Ambient and mounting limits: Permissible ambient -40 to 60°C; derating 60–70°C; Operating altitude 0–3000 m
  • Dimensions and weight: Height 85 mm; Width 45 mm; Depth 92 mm; Net weight 0.365 kg
  • Series: LC1D
  • Standards: EN 60947-4-1; EN 60947-5-1; IEC 60947-4-1; IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4
  • Fuse ratings: 10 A (Signalling Circuit); 40 A (Type 1 Power Circuit); 25 A (Type 2 Power Circuit)
  • Additional characteristics: Reversing capability: non-reversing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.