Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Non-Reversing, Box Lug

  • Mfr # LC1D326G7

  • Zoro # G0850081


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D326G7
Zoro #
G0850081
UPC #
785901214557
Country of Origin
Indonesia

Dimensions

Depth
92 mm
Height
85 mm
Width
45 mm
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, GL, BV, CCC, DNV, RINA, LROS, GOST, CSA, UL, UKCA, THIEC 60068-2-30
Coil Volts
120 V AC
Series
LC1D
HP @ 3 Phase - 575V
30 hp
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Fire Rating
UL 94 V1
Watts Loss
2 to 3W
Operating Speed
3600 cycles per hr
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Rated Voltage
690V AC, 300V DC
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Overvoltage Category
CAT III
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Thermal Amperage
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)
Rated Insulation Volts
600/690V
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Rated Breaking Capacity
550 A @ 440V
Impulse Withstand Voltage
6 kV
Mechanical Durability
15 Mcycles
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Non-Overlap Time
1.5 ms
Electrical Durability
1.65 Mcycles (32 A, AC-3, Less than 440 V); 1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
Electrical Connection
Lugs-Ring Terminals
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Max. Temperature
850°C
Inrush VA
70 VA
Switching Current
5 mA (Signalling Circuit)
IP Rating
IP20
Signalling Circuit Frequency
25 to 400 Hz
Impedance
2 mOhm
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Net Weight
0.375 kg
Mounts On
Plate, Rail
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
20 hp
Full Load Current - Resistive
50 A
Full Load Current - Inductive
32 A
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

The item is an IEC Magnetic Contactor (LC1D series), a 3-pole, non-reversing, electrically operated switch rated for use in motor control and resistive-load applications within specified parameters. It includes a 120 V AC coil and auxiliary contacts configured as 1NC/1NO; compatible with box lug wiring connections.

Series: LC1D

  • Poles: 3; Auxiliary contacts: 1NC/1NO
  • Coil voltage: 120 V AC
  • Reversing capability: non-reversing design
  • Electrical connection: Box Lug
  • Mounting: Plate, Rail
  • Rated voltage: rated for operation within the specified voltage ranges (690 V AC / 300 V DC)
  • IP rating: IP20
  • Protective cover: Equipped with a protective cover (if applicable)
  • Full load current (resistive): rated for full load currents up to 50 A under specified conditions
  • Rated making capacity: up to 140 A (AC signalling), 250 A (DC signalling), 550 A @ 440 V (Power circuit) under standard test conditions
  • HP ratings: horsepower ratings are based on standardized testing; actual performance may vary depending on application conditions
  • Operating times: typical operating times within the specified range; actual times may vary based on usage conditions
  • Non-overlap time: designed to meet the specified non-overlap time under standard testing conditions
  • Shock resistance: tested for shock resistance according to relevant standards; actual resistance may vary during use
  • Vibration resistance: tested vibration resistance levels per standards; real-world performance may differ accordingly
  • Signalling circuit: Frequency 25–400 Hz; Switching current 5 mA; Switching voltage 17 V
  • Standards: CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, and others
  • Fire rating: UL 94 V1
  • Series description: 3P, non-reversing motor control/loads
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.