IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D096G7

  • Zoro # G0850468


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D096G7
Zoro #
G0850468
UPC #
785901272496
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
86 mm
Overall Width
45 mm
Overall Height
77 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, BV, CCC, RINA, CSA, GL, LROS, GOST, UL, DNV, UKCA, THIEC 60068-2-30
HP @ 3 Phase - 575V
7 1/2 hp
Series
LC1D
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Application
Motor Control, Resistive Load
Inrush VA
70 VA
Net Weight
0.32 kg
Non-Overlap Time
1.5 ms
IP Rating
IP20
Fire Rating
UL 94 V1
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Tightening Torque
1.7 Nm
Switching Voltage
17 V (Signalling Circuit)
Includes Protective Cover
Yes
Rated Insulation Volts
600/690V
Impulse Withstand Voltage
6 kV
Signalling Circuit Frequency
25 to 400 Hz
Rated Breaking Capacity
250 A @ 440V
Operating Speed
3600 cycles per hr
Impedance
2.5 mOhm
Overvoltage Category
CAT III
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Watts Loss
2 to 3W
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Features
Without Built-In Suppressor Module
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Mechanical Durability
15 Mcycles
Switching Current
5 mA (Signalling Circuit)
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 240V AC
2 hp
Full Load Current - Resistive
25 A
Horsepower @ Three Phase - 480V AC
5 hp
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing, coil-operated switching device rated for use within IEC-standard control system applications. It has a coil voltage rating of 120 V AC and an auxiliary contact configuration of 1NC/1NO, with screw terminal connections for wiring.

Application: Motor Control; Resistive Load

  • Auxiliary Contact Form: 1NC/1NO
  • Coil Voltage: 120 V AC
  • Poles: 3
  • Reversing Capability: Non-Reversing
  • Mounting: Plate, Rail
  • Series: LC1D
  • IP Rating: IP20
  • Width: 45 mm
  • Height: 77 mm
  • Depth: 86 mm
  • Net Weight: 0.320 kg
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.