IEC Magnetic Contactor, 1NC/1NO, 110V AC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D256F7

  • Zoro # G0849180


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D256F7
Zoro #
G0849180
UPC #
785901830245
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
92 mm
Overall Width
45 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CSA, GL, LROS, UL, RINA, GOST, DNV, CCC, BV, UKCA, THIEC 60068-2-30
HP @ 3 Phase - 575V
20 hp
Series
LC1D
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Impulse Withstand Voltage
6 kV
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 11 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 415 to 440V AC 50/60 Hz AC-3), 15 kW (at 500V AC 50/60 Hz AC-3), 15 kW (at 660 to 690V AC 50/60 Hz AC-3), 5.5 kW (at 400V AC 50/60 Hz AC-4), 5.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 11 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 415 to 440V AC 50/60 Hz AC-3e), 15 kW (at 500V AC 50/60 Hz AC-3e), 15 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Electrical Durability
1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
Switching Current
5 mA (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Net Weight
0.37 kg
Rated Short-Time Withstand Current
240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
IP Rating
IP20
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Watts Loss
2 to 3W
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Speed
3600 cycles per hr
Impedance
2 mOhm
Rated Insulation Volts
600/690V
Non-Overlap Time
1.5 ms
Fire Rating
UL 94 V1
Mechanical Durability
15 Mcycles
Rated Breaking Capacity
450 A @ 440V
Inrush VA
70 VA
Signalling Circuit Frequency
25 to 400 Hz
Overvoltage Category
CAT III
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Includes Protective Cover
Yes
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Inductive
25 A
Full Load Current - Resistive
40 A
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3‐pole, non‐reversing, electrically operated switch used to control power circuits. It features a 110 V AC coil and 1NC/1NO auxiliary contacts, with screw-terminal connections. The LC1D series unit is designed for motor control and resistive loads, and it includes a protective cover with an IP20 ingress protection rating. Its compact dimensions are 45 mm wide, 85 mm high, and 92 mm deep, with a net weight of 0.37 kg. Rated for operation within the specified voltage ranges, it is designed to operate at currents up to 40 A under specified conditions and is mountable on plate or rail.

Poles: 3

  • Coil Voltage: 110 V AC
  • Auxiliary Contact Form: 1NC/1NO
  • Reversing Capability: nonreversing
  • Mounting: Plate, Rail
  • Electrical Connection: Lugs-Ring Terminals
  • IP Rating: IP20
  • Includes Protective Cover: Yes
  • Full Load Current - Resistive: 40 A
  • Rated Voltage: 690 V AC / 300 V DC
  • Series: LC1D
  • Dimensions (W x H x D): 45 mm x 85 mm x 92 mm
  • Net Weight: 0.37 kg
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.