IEC Magnetic Contactor, 1NC/1NO, 110V AC, 3 P, nonreversing, Screw Clamp

  • Mfr # LC1D50F7

  • Zoro # G0569409


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D50F7
Zoro #
G0569409
UPC #
785901421399
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
176 mm
Overall Width
85 mm
Overall Height
127 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
CSA C22.2 No 14, IEC 60947-4-1, IEC 60947-5-1, EN 60947-5-1, EN 60947-4-1, GL, LROS, RINA, CCC, BV, DNV, GOST, CSA, UKCA
Series
LC1D
HP @ 3 Phase - 575V
40 hp
Application
Motor Control, Resistive Load
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Max. Operating Watts
25 kW (at 415V AC 50 Hz AC-3), 30 kW (at 440V AC 50 Hz AC-3), 30 kW (at 500V AC 50 Hz AC-3), 33 kW (at 660 to 690V AC 50 Hz AC-3), 15 kW (at 220 to 230V AC 50 Hz AC-3), 11 kW (at 400V AC 50 Hz AC-4), 30 kW (at 1000V AC 50 Hz AC-3), 22 kW (at 380 to 400V AC 50 Hz AC-3e), 25 kW (at 415V AC 50 Hz AC-3e), 30 kW (at 440V AC 50 Hz AC-3e), 30 kW (at 500V AC 50 Hz AC-3e), 33 kW (at 660 to 690V AC 50 Hz AC-3e), 15 kW (at 220 to 230V AC 50 Hz AC-3e), 30 kW (at 1000V AC 50 Hz AC-3e), 25 kW (at 415V AC 50 Hz), 22 kW (at 380 to 400V AC 50 Hz)
Control Circuit Voltage Limits
Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz); Operational DC: 0.75 to 1.25 Uc (at -40 to 60°C); Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Inrush VA
160 VA
Non-Overlap Time
1.5 ms
Includes Protective Cover
Yes
Rated Insulation Volts
600/690V
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free
Hold VA
15 VA
Rated Breaking Capacity
900 A @ 440V
Impulse Withstand Voltage
8 kV
Operating Speed
3600 cycles per hr
Tightening Torque
1.7 Nm (Control Circuit), 5 Nm (Power Circuit)
Operating Time
12 to 26 ms (Closing), 20 ms (Opening)
Rated Making Capacity
140 A (AC Control Circuit), 900 A @ 440V (Power Circuit), 250 A (DC Control Circuit)
Switching Current
5 mA (Control Circuit)
Net Weight
2.185 kg
Insulation Resistance Range
Greater Than 10 Mohms (Control Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Fire Rating
UL 94 V1
Switching Voltage
17 V (Control Circuit)
Mechanical Durability
10 Mcycles
Fuse Amps
100 A (Type 1 and 2 Power Circuit), 10 A (Control Circuit)
Overvoltage Category
CAT III
IP Rating
IP2X
Conventional Free Air Thermal Current
80 A (at 140°F (60°C)) for power circuit; 10 A (at 140°F (60°C)) for control circuit
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Contactor Application
Resistive load; Motor control
Control Circuit Type
DC standard
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
Pole Contact Composition
3 NO
Inrush Power in W
19 W 68°F (20°C)
Auxiliary Contacts Type
Mirror contact 1 NC IEC 60947-4-1; Mechanically linked 1 NO + 1 NC IEC 60947-5-1
Hold-In Power Consumption in W
7.4 W 68°F (20°C)
Time Constant
34 ms
Rated Operational Current
80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit
Utilisation Category
AC-1; AC-4; AC-3; AC-3e; AC-1
Power Dissipation Per Pole
9.6 W AC-1; 3.7 W AC-3e; 3.7 W AC-3
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Inrush Power in VA
160 VA cos phi 0.75 (at 68°F (20°C))
Safety Reliability Level
B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1; B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1
Mechanical Robustness
Shocks contactor closed 15 Gn for 11 ms); Vibrations contactor opened 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor opened 10 Gn for 11 ms)
Control Circuit Voltage
110 V DC
Protective Cover
With
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Climatic Withstand
IACS E10 exposure to damp heat
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
40 hp
Full Load Current - Inductive
50 A
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 240V AC
15 hp
Full Load Current - Resistive
80 A
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Mounting Style
Plate, Rail

Description

The Schneider Electric IEC Magnetic Contactor LC1D is a 3-pole, nonreversing, electrically operated switch rated for operation within specified parameters for motor control and resistive-load applications. It includes a built-in 110 V AC coil with a bidirectional peak-limiting diode suppressor rated for the specified application, 1NC/1NO auxiliary contacts, and screw-clamp terminals for control and power circuits. Rated for use in power circuits up to 690 V AC and includes a protective cover. Fuse guidance recommendations are provided based on standard practices.

Poles and contacts: 3P with 3 NO main contacts; Auxiliary contact form: 1NC/1NO; Additional auxiliary contact types available (Mirror contact 1 NC; Mechanically linked 1 NO + 1 NC).

  • Coil and suppression: Coil voltage 110 V AC; Includes a built-in bidirectional peak-limiting diode suppressor rated for the specified application.
  • Control circuit: DC standard control circuit type; Control circuit voltage 110 V DC.
  • Power and voltage ratings: Rated voltage 690 V AC (power circuit); Frequency 25 to 400 Hz; Utilisation categories AC-1; AC-3; AC-3e; AC-4.
  • Current and making/breaking capacity: Full Load Current – Resistive 80 A; Full Load Current – Inductive 50 A; Rated Making Capacity 140 A (AC control); 900 A @ 440 V (Power); 250 A (DC control); Rated Breaking Capacity 900 A @ 440 V.
  • Protection and enclosure: IP2X; Includes protective cover; Impulse withstand voltage 8 kV IEC 60947-1.
  • Mechanical and electrical performance: Operational speed range as specified by manufacturer; Operating times 12–26 ms (Closing), 20 ms (Opening); Non-overlap time 1.5 ms; Mechanical durability 10 Mcycles; Shock and vibration: 15 G (closed), 10 G (open); Vibration 4 G (closed), 2 G (open).
  • Physical and mounting: Width 85 mm; Depth 176 mm; Height 127 mm; Net weight 2.185 kg; Mounting on Plate and Rail; Connections: Screw Clamp terminals.
  • Additional specs: Max temperature 850°C; Altitude 0–3000 m; Environmental: Mercury Free, PVC Free, Toxic Heavy Metal Free; Standards/ Certifications: IEC 60947-4-1; IEC 60947-5-1; EN 60947-5-1; EN 60947-4-1; CSA; UKCA; and other listed certifications; Series LC1D.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.