IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D40U7

  • Zoro # G0569375


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D40U7
Zoro #
G0569375
UPC #
785901417828
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
75 mm
Overall Height
127 mm
Overall Depth
119 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
IEC 60947-5-1, IEC 60947-4-1, UL 508, EN 60947-4-1, EN 60947-5-1, CSA C22.2 No 14, RINA, UL, BV, CSA, GOST, DNV, LROS, GL, CCC, UKCA
Series
LC1D
HP @ 3 Phase - 575V
30 hp
Features
Without Built-In Bi-Directional Peak Limiting Diode Suppressor
Application
Motor Control, Resistive Load
Net Weight
1.4 kg
Rated Insulation Volts
600/690V
IP Rating
IP2X
Fuse Amps
10 A (Control Circuit), 80 A (Type 1 and 2 Power Circuit)
Rated Making Capacity
800 A @ 440V (Power Circuit), 140 A (AC Control Circuit)
Mechanical Durability
6 Mcycles
Switching Voltage
17 V (Control Circuit)
Impulse Withstand Voltage
8 kV
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free
Inrush VA
140 VA (at 20°C), 160 VA (at 20°C)
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Max. Operating Watts
18.5 kW (at 380 to 400V AC 50 Hz AC-3), 22 kW (at 500V AC 50 Hz AC-3), 30 kW (at 660 to 690V AC 50 Hz) AC-3), 22 kW (at 1000V AC 50 Hz AC-3), 22 kW (at 415V AC 50 Hz AC-3), 22 kW (at 440V AC 50 Hz) AC-3), 11 kW (at 220 to 230V AC 50 Hz AC-3), 9 kW (at 400V AC 50 Hz AC-4), 18.5 kW (at 380 to 400V AC 50 Hz AC-3e), 22 kW (at 500V AC 50 Hz AC-3e), 30 kW (at 660 to 690V AC 50 Hz AC-3e), 22 kW(at 1000V AC 50 Hz AC-3e), 22 kW(at 415V AC 50 Hz AC-3e), 22 kW (at 440V AC 50 Hz AC-3e), 11 kW(at 220 to 230V AC 50 Hz AC-3e)
Includes Protective Cover
Yes
Insulation Resistance Range
Greater Than 10 Mohms (Control Circuit)
Switching Current
5 mA (Control Circuit)
Watts Loss
4 to 5W
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Tightening Torque
1.7 Nm (Control Circuit), 5 Nm (Power Circuit)
Rated Breaking Capacity
800 A @ 440V
Overvoltage Category
CAT III
Fire Rating
UL 94 V1
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Non-Overlap Time
1.5 ms
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Single Phase - 240V AC
5 hp
Full Load Current - Inductive
40 A
Full Load Current - Resistive
60 A
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC
Conventional Free Air Thermal Current
10 A (at 60°C Control Circuit), 60 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 3-pole, non-reversing electrical switch rated for use in control circuit applications within specified parameters. It features a 240 V AC coil and 1NC/1NO auxiliary contacts, with screw clamp terminals for wiring. The unit is rated for operation with motors and resistive loads within specified ratings, and is part of the LC1D series with mounting options on Plate or Rail.

Key features

  • Poles: 3; Auxiliary contacts: 1NC/1NO; Coil voltage: 240 V AC
  • Terminals: Screw Clamp; Mounting: Plate, Rail; Series: LC1D
  • IP rating: IP2X; includes a protective cover (if applicable)
  • Rated voltage: 690 V AC; Full load amps: 60 A resistive, 40 A inductive
  • Rated making/breaking capacity: 800 A @ 440 V (Power Circuit); 140 A (AC Control Circuit); 800 A @ 440 V (Breaking)
  • Fuses: 10 A (Control Circuit); 80 A (Type 1 & 2 Power Circuit)
  • Power ratings: provided according to standard testing conditions; actual performance may vary based on application
  • Dimensions and weight: Width 75 mm; Depth 119 mm; Height 127 mm; Net weight 1.4 kg
  • Operating characteristics: operating times are typical values under specified test conditions; actual operation may vary
  • Shock/Vibration: shock and vibration specifications are based on standardized testing procedures; do not imply safety or longevity guarantees
  • Standards: IEC 60947-5-1, IEC 60947-4-1, UL 508, EN 60947-4-1, EN 60947-5-1, CSA C22.2 No 14, and others
  • Working height: Up to 9842.52 ft; Max temperature: 850°C
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.