IEC Magnetic Contactor, 1NC/1NO, 24V-48V AC/DC, 3 P, Spring Type

  • Mfr # LC1G400BEEA

  • Zoro # G610190358


product price: $2,348.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-48V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1G400BEEA
Zoro #
G610190358
UPC #
3606481922281
Country of Origin
China

Dimensions

Overall Depth
4.8 in
Overall Width
5.51 in
Overall Height
11.42 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-48V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Mechanical Operating Durability
8,000,000
Mounting Style
Plate
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Maximum Voltage Rating
1000V AC
Phase
Single
Contactor Style
IEC
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
400 A
Full Load Current - Resistive
550 A

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, single-phase, coil-driven switching device rated for use within IEC standards. It uses a 24-48 V AC/DC coil to operate, and, with an auxiliary contact arrangement of 1NC/1NO (2 contacts total), includes auxiliary contacts as specified. The unit features Spring Type terminals and Plate mounting, is part of the TeSys Giga series, and has a voltage rating of up to 1000 V AC with a 50/60 Hz operating range. Its ambient temperature range is -13°F to 140°F and has an operational durability of up to 8,000,000 cycles. Includes auxiliary contacts as part of its configuration.

Key features

  • Coil voltage: 24-48V AC/DC
  • Poles: 3
  • Phase: Single
  • Auxiliary contacts: 1NC/1NO (2 total)
  • Terminal connection: Spring Type
  • Mounting style: Plate
  • Maximum voltage rating: Has a voltage rating of up to 1000 V AC
  • IP rating: IP20
  • Frequency: 50/60 Hz
  • Series: TeSys Giga
  • Embedded surge suppressor: No
  • Operational durability: up to 8,000,000 cycles
  • Operating temperature range: -13°F to 140°F
  • Overall dimensions (D x H x W): 4.8 in x 11.42 in x 5.51 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.