IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D32BL

  • Zoro # G0569296


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D32BL
Zoro #
G0569296
UPC #
785901549512
Country of Origin
Indonesia

Dimensions

Width
1.77 in
Height
3.35 in
Depth
3.96 in
Working Height
Up to 9842.52 ft
Overall Width
1.77 in
Overall Height
3.35 in
Overall Depth
3.98 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Coil Volts
24 V DC
HP @ 3 Phase - 480V
20 hp
Frame / Series / Class / Code
TeSys
Reversing
No
HP @ 1 Phase - 120V
2 hp
Hz
50/60
HP @ 3 Phase - 575V
30 hp
Aux. Contact Configuration
1NO/1NC
HP @ 3 Phase - 208V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
Series
TeSys Deca
HP @ 1 Phase - 240V
5 hp
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Thermal Amperage
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)
Net Weight
0.535 kg
Signalling Circuit Frequency
25 to 400 Hz
Impedance
2 mOhm
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Electrical Durability
1.65 Mcycles (32 A, AC-3, Less than 440 V); 1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.65 Mcycles (32 A, AC-3e, Less than 440 V)
Rated Breaking Capacity
550 A @ 440V
IP Rating
IP20
Overvoltage Category
CAT III
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Max. Temperature
850°C
Operating Speed
3600 cycles per hr
Mechanical Durability
30 Mcycles
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Fire Rating
UL 94 V1
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Rated Insulation Volts
600/690V
Rated Voltage
690V AC, 300V DC
Non-Overlap Time
1.5 ms
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Switching Current
5 mA (Signalling Circuit)
Electrical Connection
Screw Clamp Terminals
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Rated Short-Time Withstand Current
260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Impulse Withstand Voltage
6 kV
Includes Protective Cover
Yes
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Mounts On
Plate, Rail
Application
Motor Control, Resistive Load
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
690V AC
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 480V AC
20 hp
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Phase
Three
Full Load Current - Resistive
50 A
Full Load Current - Inductive
32 A
Electrical Operating Durability
1,400,000, 1,650,000
Resistance Properties
Fire Resistant, Insulation Resistant
Mechanical Operating Durability
30,000,000
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
10 hp
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
30 hp

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 3-pole switching device operated by a 24 V DC coil, rated for non-reversing operation within specified parameters. It includes 1 normally open auxiliary contact and 1 normally closed auxiliary contact (2 total) and uses screw clamp terminals. Part of the TeSys Deca family, it has an IP20 rated enclosure and includes a surge suppression component and a protective cover (if applicable). Suitable for use in motor control and resistive load applications (subject to proper installation), with mounting options on a DIN rail or plate.

Coil voltage: 24 V DC

  • Poles: 3
  • Auxiliary contacts: includes 1 normally open auxiliary contact and 1 normally closed auxiliary contact (2 total)
  • Main contacts: 3 normally open
  • Reversing: Rated for non-reversing operation within specified parameters
  • Electrical connection: Screw Clamp Terminals
  • Mounting: DIN Rail, Plate; Mounts On Plate, Rail
  • Series: TeSys Deca
  • Enclosure: IP20 rated enclosure
  • Protective cover: Yes (if applicable)
  • Surge suppression component: Yes
  • Dimensions (WxHxD): 1.77 in x 3.35 in x 3.98 in
  • Net weight: 0.535 kg
  • Rated voltage: 690V AC / 300V DC
  • Frequency: 50/60 Hz
  • Maximum operating temperature: as specified by the manufacturer
  • Environmental/standards: Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3; Standards include EN 60947-4-1, EN 60947-5-1, UL 508, UL Listed (and others)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.