Shop SCHNEIDER ELECTRIC
See all product information
Create Account
IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw
- Mfr # LC1D50BD
- Zoro # G015302714
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC1D50BD
- Zoro #
- G015302714
- UPC #
- -
- Country of Origin
- Unknown
- Item
- IEC Magnetic Contactor
- Auxiliary Contact Form
- 1NC/1NO
- Coil Voltage
- 24V DC
- Number of Poles
- 3
- Full Load Amps-Inductive
- 50 A
- Full Load Amps-Resistive
- 80 A
- Reversing Capability
- Non-Reversing
- Terminal Connection Type
- Screw
- Number of Auxillary Contacts
- 2
- Standards
- CSA C22.2 No 14, IEC 60947-5-1, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1
Description
Schneider Electric’s IEC Magnetic Contactor is rated for switching applications within the specified electrical parameters. The unit is 3-pole, non-reversing, and uses a 24 V DC coil. It includes two auxiliary contacts configured as 1NC/1NO and employs screw terminal connections. It complies with CSA C22.2 No 14, IEC 60947-4-1, IEC 60947-5-1, EN 60947-4-1, and EN 60947-5-1 standards.
Item: IEC Magnetic Contactor
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.