IEC Magnetic Contactor, 1NO, 110V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2K0610F7

  • Zoro # G0568788


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2K0610F7
Zoro #
G0568788
UPC #
785901913849
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Height
58 mm
Overall Width
90 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC2K
Net Weight
0.39 kg
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
IP Rating
IP20
Switching Voltage
17 V (Signalling Circuit)
Watts Loss
1.3W
Inrush VA
30 VA
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Signalling Circuit Frequency
Less Than 400 Hz
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Impedance
3 mOhm
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Features
Preassembled with Reversing Power Busbar
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Making Capacity
110 A
Application
Motor Control
Rated Insulation Volts
600/690V
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz), 2.2 kW (at 380 to 415VAC 50/60 Hz), 3 kW (at 440V AC 50/60 Hz), 3 kW (at 480V AC 50/60 Hz), 3 kW (at 500 to 600V AC 50/60 Hz), 3 kW (at 660 to 690V AC 50/60 Hz)
Mechanical Durability
5 Mcycles
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Hold VA
4.5 VA
Overvoltage Category
CAT III
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Tightening Torque
0.8 to 1.3 Nm
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Impulse Withstand Voltage
8 kV
Device Application
Control
Control Circuit Voltage
110 V AC 50/60 Hz
Product Name
TeSys K
Utilisation Category
AC-3; AC-3e; AC-4
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Interlocking Type
Mechanical
Control Circuit Type
AC 50/60 Hz
Auxiliary Contacts Type
Instantaneous 1 NO
Protective Treatment
TC IEC 60068; TC DIN 50016
Heat Dissipation
1.3 W
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Ambient Air Temperature For Operation
-13 to 122°F (-25 to 50°C)
Non Overlap Distance
0.02 in (0.5 mm)
Operating Altitude
6561.68 ft (2000 m) without derating
Rated Operational Voltage
Power circuit 690 V AC 50/60 Hz; Signalling circuit Less than or Equal to 690 V AC 50/60 Hz
Rated Operational Current
6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Inrush Power in VA
30 VA (at 68°F (20°C))
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Maximum Operating Rate
3600 cyc/h
Full Load Current - Inductive
6:00 AM
Mounting Style
Plate, Rail
Pole Contact Composition
3 NO
Maximum Voltage Rating
690V AC

Description

The IEC Magnetic Contactor (TeSys K) with reversing action, rated for operation with a 110 V AC coil within the specified voltage range. It is suitable for use in motor control and power circuit switching applications as specified. The unit is compatible with plate or rail mounting methods as specified. Equipped with screw clamp terminals as specified. Has an IP20 protection rating as defined by relevant standards. Its dimensions are 58 mm in height, 90 mm in width, and 57 mm in depth, and it has a net weight of 0.39 kg.

Action: Reversing (enables control of current flow in both directions)

  • Coil voltage: 110 V AC (control circuit)
  • Poles: 3P
  • Power contacts: 3 NO
  • Auxiliary contact: 1 NO (Instantaneous)
  • Mounting: Plate, Rail
  • Electrical connection: Screw Clamp Terminals
  • Protection: IP20
  • Rated making capacity: 110 A under standard test conditions, subject to proper installation and usage guidelines.
  • Rated insulation voltage: 600/690 V
  • Series: LC2K
  • Certifications: CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
  • Weight: 0.39 kg
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.