IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE09B7

  • Zoro # G003481117


product price:  $26.59
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE09B7
Zoro #
G003481117
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.03 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
3R; 4
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Operating Speed
3600 cycles per hr
IP Rating
IP20
Overvoltage Category
CAT III
Tightening Torque
1.7 Nm
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Impulse Withstand Voltage
6 kV
Signalling Circuit Frequency
25 to 400 Hz
Inrush VA
70 VA
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Impedance
2.5 mOhm
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Rated Insulation Volts
600/690V
Electrical Durability
0.6 Mcycles (20 A, AC-1, Less than 440 V); 1 Mcycles (9 A, AC-3, Less than 440 V)
Switching Voltage
17 V (Signalling Circuit)
Net Weight
0.32 kg
Non-Overlap Time
1.5 ms
Rated Breaking Capacity
250 A @ 440V
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz), 4 kW (at 380 to 400V AC 50/60 Hz), 4 kW (at 415V AC 50/60 Hz), 4 kW (at 440V AC 50/60 Hz), 5.5 kW (at 500V AC 50/60 Hz), 5.5 kW (at 660 to 690V AC 50/60 Hz)
Watts Loss
2 to 3W
Series
TeSys Easy
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Mechanical Durability
10 Mcycles
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Switching Current
5 mA (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
1/3 hp
Frequency
50/60 Hz
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
3 hp
Full Load Current - Inductive
9:00 AM
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Electrical Operating Durability
1,000,000, 600,000
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
9:00 AM
Horsepower @ Three Phase - 208V AC
2 hp
Number of Normally Open Main Contacts
3
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 240V AC
2 hp
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Product Name
Easy TeSys DPE
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 25 A (at 140°F (60°C)) for power circuit
Pole Contact Composition
3 NO
Control Circuit Type
AC 50/60 Hz
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Heat Dissipation
2 to 3 W 50/60 Hz
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C)
Rated Operational Current
9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 20 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Pollution Degree
3
Control Circuit Voltage
24 V AC 50/60 Hz
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Contactor Application
Resistive load; Motor control
Power Dissipation Per Pole
1.56 W AC-1; 0.2 W AC-3
Utilisation Category
AC-4; AC-1; AC-3
Auxiliary Contacts Type
Mechanically linked 1 NO IEC 60947-5-1
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.