IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE32B7

  • Zoro # G203481092


product price:  $61.15
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE32B7
Zoro #
G203481092
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.35 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
20 hp
Reversing
No
Enclosure NEMA Rating
3R; 4
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
IP Rating
IP20
Overvoltage Category
CAT III
Series
TeSys Easy
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Tightening Torque
1.7 Nm
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Mechanical Durability
10 Mcycles
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Inrush VA
70 VA
Impedance
2 mOhm
Electrical Durability
1 Mcycles (32 A, AC-3, Less than 440 V); 0.6 Mcycles (40 A, AC-1, Less than 440 V)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Switching Voltage
17 V (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Non-Overlap Time
1.5 ms
Impulse Withstand Voltage
6 kV
Switching Current
5 mA (Signalling Circuit)
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz), 15 kW (at 380 to 400V AC 50/60 Hz), 15 kW (at 415V AC 50/60 Hz), 15 kW (at 440V AC 50/60 Hz), 18.5 kW (at 500V AC 50/60 Hz), 18.5 kW (at 660 to 690V AC 50/60 Hz)
Rated Insulation Volts
600/690V
Signalling Circuit Frequency
25 to 400 Hz
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Net Weight
0.37 kg
Rated Breaking Capacity
450 A @ 440V
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Operating Speed
3600 cycles per hr
Watts Loss
2 to 3W
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Frequency
50/60 Hz
Full Load Current - Inductive
32 A
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Electrical Operating Durability
1,000,000, 600,000
Contactor Style
IEC
Mechanical Operating Durability
10,000,000
Resistance Properties
Fire Resistant, Insulation Resistant
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C)
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 40 A (at 140°F (60°C)) for power circuit
Rated Operational Current
32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Product Name
Easy TeSys DPE
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Control Circuit Voltage
24 V AC 50/60 Hz
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Power Dissipation Per Pole
3.2 W AC-1; 1.25 W AC-3
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Pollution Degree
3
Utilisation Category
AC-4; AC-1; AC-3
Pole Contact Composition
3 NO
Contactor Application
Resistive load; Motor control
Heat Dissipation
2 to 3 W 50/60 Hz
Control Circuit Type
AC 50/60 Hz
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Auxiliary Contacts Type
Mechanically linked 1 NO IEC 60947-5-1
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Full Load Current - Resistive
32 A
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.