IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE38B7

  • Zoro # G903481125


product price:  $61.15
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE38B7
Zoro #
G903481125
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.35 in
Working Height
Up to 6561.68 ft
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Enclosure NEMA Rating
3R; 4
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
30 hp
Reversing
No
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Max. Operating Watts
9 kW (at 220 to 230V AC 50/60 Hz), 18.5 kW (at 380 to 400V AC 50/60 Hz), 18.5 kW (at 415V AC 50/60 Hz), 18.5 kW (at 440V AC 50/60 Hz), 18.5 kW (at 500V AC 50/60 Hz), 18.5 kW (at 660 to 690V AC 50/60 Hz)
Electrical Durability
1 Mcycles (38 A, AC-3, Less than 440 V); 0.6 Mcycles (52 A, AC-1, Less than 440 V)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Watts Loss
2 to 3W
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Rated Insulation Volts
600/690V
IP Rating
IP20
Inrush VA
70 VA
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Net Weight
0.375 kg
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Series
TeSys Easy
Mechanical Durability
10 Mcycles
Rated Breaking Capacity
550 A @ 440V
Non-Overlap Time
1.5 ms
Impedance
2 mOhm
Impulse Withstand Voltage
6 kV
Switching Current
5 mA (Signalling Circuit)
Overvoltage Category
CAT III
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Horsepower @ Three Phase - 240V AC
10 hp
Number of Normally Closed Main Contacts
0
Full Load Current - Inductive
38 A
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
No
Full Load Current - Resistive
38 A
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 600V AC
25 hp
Electrical Operating Durability
1,000,000, 600,000
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Fire Resistant, Insulation Resistant
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Style
DIN Rail, Plate
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

Schneider Electric’s IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switching device rated for use within IEC standards. It features a 24 V AC coil and screw clamp terminals, and is intended for use with motor control and resistive loads. The unit includes three normally open main contacts and a normally open auxiliary contact, and it is rated for up to 690 V AC at 50/60 Hz. It carries IP20 protection and no enclosure, and can be mounted on a DIN rail or plate.

Key features:

  • Coil Voltage: 24 V AC
  • Poles: 3
  • Main Contacts: 3 NO
  • Auxiliary Contacts: 1 NO
  • Reversing: Non-Reversing
  • Electrical Connection: Screw Clamp Terminals
  • Series: TeSys Easy
  • Max Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Application: Motor Control, Resistive Load
  • Mounting Style: DIN Rail, Plate
  • Dimensions: Width 1.77 in, Depth 3.62 in, Height 3.35 in
  • Net Weight: 0.375 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.