IEC Magnetic Contactor, 1NO, 220V AC, 3 P, Screw Clamp

  • Mfr # LC1K1210M7

  • Zoro # G0848681


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
220V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1K1210M7
Zoro #
G0848681
UPC #
785901304074
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Width
45 mm
Overall Depth
57 mm
Overall Height
58 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
220V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
20 A
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC1K
Tightening Torque
0.8 to 1.3 Nm
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Overvoltage Category
CAT III
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Net Weight
0.18 kg
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Application
Motor Control, Resistive Load
Hold VA
4.5 VA
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Control Circuit Voltage Limits
Operational: 0.85 to 1.1 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Signalling Circuit Frequency
Less Than 400 Hz
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Switching Voltage
17 V (Signalling Circuit)
Rated Short-Time Withstand Current
115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit)
Rated Breaking Capacity
110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V
Watts Loss
1.3W
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Making Capacity
110 A (AC Signalling Circuit), 144 A (AC Power Circuit)
Operating Speed
3600 cycles per hr
Impulse Withstand Voltage
8 kV
Mechanical Durability
10 Mcycles
Rated Insulation Volts
600/690V
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW 380 to (at 415V AC 50/60 Hz AC-3), 5.5 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 415V AC 50/60 Hz AC-3e), 5.5 kW (at 440V AC 50/60 Hz AC-3e)
Impedance
3 mOhm
Switching Current
5 mA (Signalling Circuit)
Electrical Durability
0.3 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (12 A, AC-3, Less than 440 V); 1.3 Mcycles (12 A, AC-3e, Less than 440 V)
Inrush VA
30 VA
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
IP Rating
IP2X
Full Load Current - Resistive
20 A
Full Load Current - Inductive
12:00 AM
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The IEC Magnetic Contactor is a three-pole electrical switch (3 P) with a single normally open auxiliary contact (1NO) and a 220 V AC coil. It is part of the LC1K series and rated for use with motor control and resistive loads within specified parameters. The device uses an electromagnetic coil to open or close power contacts and is equipped with screw clamp terminals for wiring connections.

Key features:

  • Poles: 3; Auxiliary Contacts: 1 NO
  • Coil Voltage: 220 V AC
  • Electrical Connection: Screw Clamp Terminals
  • Mounting: Plate, Rail
  • Dimensions: Depth 57 mm, Height 58 mm, Width 45 mm
  • Net Weight: 0.18 kg
  • Rated for operation at voltages up to 690 V AC; insulation ratings conforming to standards
  • Series: LC1K; Item: IEC Magnetic Contactor
  • IP Rating: IP2X
  • Full Load Current: up to 12 A (inductive) and 20 A (resistive) within specified conditions
  • Rated Making Capacity: 110 A (AC Signalling), 144 A (AC Power) under standard test conditions
  • Mechanical Durability: tested over specified cycles under normal operating conditions
  • Electrical Durability: designed to withstand specified electrical switching cycles within standardized testing parameters
  • Overvoltage Category: CAT III
  • Impedance: 3 mΩ
  • Impulse Withstand Voltage: 8 kV
  • Hold VA: 4.5 VA
  • Coil Hold Power: 4.5 VA
  • Standards: EN/IEC 60947-4-1, UL 60947-4-1, CSA, CE, UKCA, etc. (listed standards)
  • Rated Short-Time Withstand Current: range across load types (various values provided)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.