IEC Magnetic Contactor, 1NC/1NO, 240V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT25U7

  • Zoro # G0848535


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DT25U7
Zoro #
G0848535
UPC #
785901407850
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
45 mm
Overall Depth
92 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, GL, DNV, GOST, CSA, RINA, LROS, BV, CCC, UL, THIEC 60068-2-30
Series
LC1D
Contact Compatibility
M6
Features
Without Built-In Suppressor Module
Inrush VA
70 VA
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Impulse Withstand Voltage
6 kV
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Net Weight
0.365 kg
Tightening Torque
1.7 Nm
Signalling Circuit Frequency
25 to 400 Hz
Application
Resistive Load
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Includes Protective Cover
Yes
Non-Overlap Time
1.5 ms
Utilisation Category
AC-1; AC-3; AC-3e; AC-4
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms)
Impedance
2.5 mOhm
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Electrical Durability
0.8 Mcycles (25 A, AC-1, Less than 440 V)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 250 A @ 440V (Power Circuit)
Rated Breaking Capacity
250 A @ 440V
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Fire Rating
UL 94 V1
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
IP Rating
IP20
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Pollution Degree
3
Switching Current
5 mA (Signalling Circuit)
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Protective Treatment
THIEC 60068-2-30
Heat Dissipation
2 to 3 W at 50/60 Hz
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Power Dissipation Per Pole
1.56 W AC-1
Mechanical Durability
15 Mcycles
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Switching Voltage
17 V (Signalling Circuit)
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Rated Insulation Volts
600/690V
Operating Speed
3600 cycles per hr
Control Circuit Type
AC 50/60 Hz
Protective Cover
With
Pole Contact Composition
4 NO
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 25 A (at 140°F (60°C)) for power circuit
Watts Loss
2 to 3W
Control Circuit Voltage
240 V AC 50/60 Hz
Rated Operational Current
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Overvoltage Category
CAT III
Full Load Current - Resistive
25 A
Full Load Current - Inductive
25 A
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC
Maximum Operating Temperature
140 Degrees F
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

The product is an IEC Magnetic Contactor (Schneider Electric LC1D series) rated for switching resistive loads within specified parameters. It features four poles, non-reversing operation, and a 240 V AC coil, with a 1NC/1NO auxiliary contact. Wiring is via screw clamp terminals, and a protective cover is included.

Key features

  • Coil voltage: 240 V AC (50/60 Hz)
  • Poles and contacts: 4P; 4 NO
  • Auxiliary contacts: 1NC/1NO; mechanically linked 1 NO + 1 NC
  • Terminals: Screw Clamp
  • Mounting: Plate; Rail
  • Protective cover: Included
  • IP rating: IP20
  • Series: LC1D
  • Weight: 0.365 kg; Dimensions: 45 mm W × 85 mm H × 92 mm D
  • Impedance: 2.5 mΩ
  • Rated for inrush and holding power within specified conditions
  • Rated making capacity as per manufacturer specifications under defined conditions
  • Rated for continuous operation within specified current and voltage limits
  • Tested to withstand impulse voltages up to the specified level under standard test conditions
  • Capable of withstand­ing short-term currents within the specified range under test conditions
  • Maximum operating rate: 3600 cycles/h
  • Operating times: Opening 4–19 ms; Closing 12–22 ms
  • Protection and standards: Pollution Degree 3; Standards include EN/IEC 60947-4-1, EN/IEC 60947-5-1, UL 508, CSA; Certifications include GL; DNV; GOST; CSA; RINA; LROS; BV; CCC; UL
  • Additional notes: Protective treatment THIEC 60068-2-30; Rated insulation voltages as specified for power and signalling circuits.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.