Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D326B7

  • Zoro # G0850057


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D326B7
Zoro #
G0850057
UPC #
785901543022
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
92 mm
Overall Width
45 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1
Series
LC1D, TeSys Deca
HP @ 3 Phase - 575V
30 hp
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Operating Time
12...22 ms closing, 4...19 ms opening
Pvc Free
Yes
Pollution Degree
3
Pole Contact Composition
3 NO
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Utilisation Category
AC-3, AC-1, AC-4, AC-3e
Rated Breaking Capacity
550 A at 440 V for power circuit conforming to IEC 60947
Overvoltage Category
III
Non-Overlap Time
1.5 ms on de-energisation between NC and NO contact, 1.5 ms on energisation between NC and NO contact
Operating Altitude
0...9842.52 ft (0...3000 m)
Tightening Torque
control circuit 1.7 N.m lugs-ring terminals flat Ø 6 mm M3.5, control circuit 1.7 N.m lugs-ring terminals Philips No 2 M3.5, power circuit 2.5 N.m lugs-ring terminals flat Ø 8 mm M4, power circuit 2.5 N.m lugs-ring terminals Philips No 2 M4, control circuit 1.7 N.m screw clamp terminals pozidriv No 2, power circuit 2.5 N.m screw clamp terminals pozidriv No 2
[Ui] Rated Insulation Voltage
power circuit 690 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
Device Short Name
LC1D
Fire Resistance
850°C IEC 60695-2-1
Compatibility Code
LC1D
Power Dissipation Per Pole
2 W AC-3, 5 W AC-1, 2 W AC-3e
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Mechanical Durability
15 Mcycles
Protective Treatment
THIEC 60068-2-30
Heat Dissipation
2-3 W at 50/60 Hz
Control Circuit Type
AC 50/60 Hz
[Icw] Rated Short-Time Withstand Current
260 A 40°C - 10 s for power circuit, 430 A 40°C - 1 s for power circuit, 60 A 40°C - 10 min for power circuit, 138 A 40°C - 1 min for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Signalling Circuit Frequency
25...400 Hz
Maximum Operating Rate
3600 cyc/h 60°C
Control Circuit Voltage Limits
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz, 0.8...1.1 Uc -40-60°C operational AC 50 Hz, 0.85...1.1 Uc -40-60°C operational AC 60 Hz, 1...1.1 Uc 60-70°C operational AC 50/60 Hz
Contactor Application
motor control, resistive load
Protective Cover
with
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 8 Gn for 11 ms)
Electrical Durability
1.65 Mcycles 32 A AC-3 <= 440 V, 1.4 Mcycles 50 A AC-1 <= 440 V, 1.65 Mcycles 25 A AC-3e <= 440 V
Rated Short-Time Withstand Current
260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Watts Loss
2 to 3W
Includes Protective Cover
Yes
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Impedance
2 mOhm
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Inrush VA
70 VA
Rated Insulation Volts
600/690V
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Net Weight
0.375 kg
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Fire Rating
UL 94 V1
Switching Current
5 mA (Signalling Circuit)
IP Rating
IP20
Operating Speed
3600 cycles per hr
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Impulse Withstand Voltage
6 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Full Load Current - Inductive
32 A
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 240V AC
10 hp
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Inrush Power in VA
70-70 VA 60 Hz cos phi 0.75 (at 20°C), 70-70 VA 50 Hz cos phi 0.75 (at 20°C)
Rated Operational Current
32 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 50 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 32 A (at <60°C) at <= 440 V AC AC-3e for power circuit
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Control Circuit Voltage
24 V AC 50/60 Hz
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric LC1D IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for operation with motor control and resistive loads within specified parameters. It uses a 24 V AC coil and includes 3 normally open main contacts; auxiliary contacts are mechanically linked as specified. The device is equipped with screw terminals for wiring; conforms to applicable standards for safety and performance specifications.

Key features

  • Coil and suppressor: 24 V AC coil; does not include an integrated suppressor module.
  • Contacts: includes 3 normally open main contacts; auxiliary contacts are mechanically linked as specified.
  • Terminals: Screw terminal type; control circuit uses lugs-ring terminals with 8 mm diameter; power circuit uses lugs-ring terminals with 10 mm diameter.
  • Electrical ratings: electrical ratings are based on tested conditions within specified voltage ranges; actual performance may vary depending on application conditions.
  • Protection and enclosure: complies with IP20 ingress protection rating when installed according to instructions.
  • Physical/data: Width 45 mm, height 85 mm, depth 92 mm; net weight 0.375 kg; mounting on plate or rail; range TeSys Deca; series LC1D.
  • Standards and environment: manufactured in accordance with these standards; environmental compliance statements reflect material composition but do not imply specific safety guarantees in all environments.
  • Additional electrical/durability specs: technical specifications provided are based on standardized testing conditions. Actual device lifespan or performance may vary depending on usage environment.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.