Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, nonreversing, Ring-lug screw terminals

  • Mfr # LC1D1156BD

  • Zoro # G0849740


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
115 A
Reversing Capability
nonreversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D1156BD
Zoro #
G0849740
UPC #
785901456650
Country of Origin
Czechia

Dimensions

Depth
136 mm
Width
120 mm
Height
158 mm
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
115 A
Reversing Capability
nonreversing
Terminal Connection Type
Ring-lug screw terminals
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, GOST, CCC, RINA, CSA, UL, BV, GL, LROS, DNV, UKCA, CE, THIEC 60068-2-30
Coil Volts
24 V DC
HP @ 3 Phase - 575V
100 hp
Series
LC1D
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 550 A (at 40°C for 1 min Power Circuit), 950 A (at 40°C for 10 s Power Circuit), 1100 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Control Circuit Voltage Limits
Operational DC: 0.75 to 1.2 Uc (at -40 to 55°C), 1 to 1.2 Uc (at 55 to 70°C); Drop-Out DC: 0.15 to 0.4 Uc (at -40 to 70°C)
Rated Breaking Capacity
1100 A @ 440V
Rated Voltage
1000V AC, 300V DC
Signalling Circuit Frequency
25 to 400 Hz
Fuse Amps
250 A (Type 1 Power Circuit), 200 A (Type 2 Power Circuit), 10 A (Signalling Circuit)
Max. Operating Watts
30 kW (at 220 to 230V AC 50/60 Hz AC-3), 55 kW (at 380 to 400V AC 50/60 Hz AC-3), 59 kW 415 to (at 440V AC 50/60 Hz AC-3), 75 kW (at 500V AC 50/60 Hz AC-3), 80 kW (at 660 to 690V AC 50/60 Hz AC-3), 65 kW (at 1000V AC 50/60 Hz AC-3), 18.5 kW (at 400V AC 50/60 Hz AC-4), 30 kW (at 220 to 230V AC 50/60 Hz AC-3e), 55 kW (at 380 to 400V AC 50/60 Hz AC-3e), 59 kW 415 to (at 440V AC 50/60 Hz AC-3e), 75 kW (at 500V AC 50/60 Hz AC-3e), 80 kW (at 660 to 690V AC 50/60 Hz AC-3e), 65 kW (at 1000V AC 50/60 Hz AC-3e)
Net Weight
2.5 kg
Fire Rating
UL 94 V1
Application
Motor Control, Resistive Load
Switching Current
5 mA (Signalling Circuit)
Impulse Withstand Voltage
8 kV
Operating Time
20 to 35 ms (Closing), 40 to 75 ms (Opening)
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Electrical Connection
Control Circuit: Lugs-Ring Terminals; Power Circuit: Bars, Lugs-Ring Terminals
Switching Voltage
17 V (Signalling Circuit)
Mounts On
Plate, Rail
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Features
With Integral Suppression Device
Includes Protective Cover
Yes
Thermal Amperage
200 A (at 60°C Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Temperature
850°C
Rated Making Capacity
1260 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Mechanical Durability
8 Mcycles
Electrical Durability
0.8 Mcycles (200 A, AC-1, Less than 440 V); 0.95 Mcycles (115 A, AC-3, Less than 440 V); 0.95 Mcycles (115 A, AC-3e, Less than 440 V)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Impedance
0.6 mOhm
Operating Speed
1200 cycles per hr
Overvoltage Category
CAT III
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
IP Rating
IP20
Non-Overlap Time
1.5 ms
Insulation Resistance
Greater than 10 MOhm for signalling circuit
Safety Reliability Level
B10d = 684932 cycles contactor with nominal load EN/ISO 13849-1; B10d = 10000000 cycles contactor with mechanical load EN/ISO 13849-1
Maximum Operating Rate
1200 cyc/h 140°F (60°C)
Power Dissipation Per Pole
24 W AC-1; 7.9 W AC-3; 7.9 W AC-3e
Product Certifications
GOST; CCC; RINA; CSA; UL; BV; GL; LROS (Lloyds register of shipping); DNV; UKCA; CE
Pollution Degree
3
Rated Operational Voltage
Power circuit Less than or Equal to 1000 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Contact Compatibility
M10
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Control Circuit Type
DC standard
Product Or Component Type
Contactor
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 6 Gn for 11 ms)
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Motor Power KW
30 kW at 220 to 230 V AC 50/60 Hz (AC-3); 55 kW at 380 to 400 V AC 50/60 Hz (AC-3); 59 kW at 415 to 440 V AC 50/60 Hz (AC-3); 75 kW at 500 V AC 50/60 Hz (AC-3); 80 kW at 660 to 690 V AC 50/60 Hz (AC-3); 65 kW at 1000 V AC 50/60 Hz (AC-3); 18.5 kW at 400 V AC 50/60 Hz (AC-4); 30 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 55 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 59 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 75 kW at 500 V AC 50/60 Hz (AC-3e); 80 kW at 660 to 690 V AC 50/60 Hz (AC-3e); 65 kW at 1000 V AC 50/60 Hz (AC-3e)
Associated Fuse Rating
250 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 200 A gG at Less than or Equal to 690 V coordination type 2 for power circuit; 10 A gG for signalling circuit
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Rated Impulse Withstand Voltage
8 kV IEC 60947
IRMS Rated Making Capacity
1260 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1
Average Impedance
0.6 mOhm - Ith 200 A 50 Hz for power circuit
Conventional Free Air Thermal Current
200 A (at 140°F (60°C)) for power circuit
Poles Description
3P
IP Degree Of Protection
IP20 front face IEC 60529
Contactor Application
Motor control; Resistive load
Protective Treatment
THIEC 60068-2-30
Maximum Horse Power Rating
30 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 40 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 75 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 100 hp at 575/600 V AC 50/60 Hz for 3 phase motors
Rated Operational Current
200 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 115 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 115 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Rated Short Time Withstand Current
250 A 104°F (40°C) - 10 min for power circuit; 550 A 104°F (40°C) - 1 min for power circuit; 950 A 104°F (40°C) - 10 s for power circuit; 1100 A 104°F (40°C) - 1 s for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
Hold-In Power Consumption in W
2.4 to 5.1 W 68°F (20°C)
Pole Contact Composition
3 NO
Mounting Support
Rail; Plate
Inrush Power in W
270 to 365 W 68°F (20°C))
Permissible Ambient Air Temperature Around The Device
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Connections - Terminals
Control circuit: lugs-ring terminals - external diameter: 0.31 in (8 mm); Power circuit: lugs-ring terminals - external diameter: 0.98 in (25 mm); Power circuit: bars 1 - busbar cross section: 5 x 25 mm
Minimum Switching Voltage
17 V for signalling circuit
Flame Retardance
V1 conforming to UL 94
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Protective Cover
With
Rated Insulation Voltage
Power circuit 600 V CSA; Power circuit 600 V UL; Power circuit 1000 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL
Minimum Switching Current
5 mA for signalling circuit
Time Constant
25 ms
Horsepower @ Three Phase - 208V AC
30 hp
Full Load Current - Inductive
115 A
Full Load Current - Resistive
200 A
Horsepower @ Three Phase - 240V AC
40 hp
Horsepower @ Three Phase - 480V AC
75 hp

Description

The item is an IEC Magnetic Contactor with 3 poles (3P) and a 24 V DC coil. It is nonreversing and includes a 1NC/1NO auxiliary contact. The device uses ring-lug screw terminals for both control and power connections and is rated for operation within specified load types and conditions.

Coil Voltage: 24 V DC

  • Poles / Contact Configuration: 3P; Pole contact composition 3 NO
  • Auxiliary Contacts: 1NC/1NO; Type: Mechanically linked 1 NO + 1 NC IEC 60947-5-1
  • Reversing Capability: Nonreversing
  • Terminals: Control circuit: Lugs-Ring Terminals; Power circuit: Bars, Lugs-Ring Terminals
  • Series: LC1D
  • Mounting: Rail; Plate
  • Protective Cover: With
  • IP Rating: IP20 (front face)
  • Weight: 2.5 kg
  • Dimensions: Depth 136 mm; Width 120 mm; Height 158 mm
  • Rated Making Capacity: Conforms to the rated making capacity specifications as per applicable standards
  • Full Load Current (Power Circuit): Rated for continuous operation at currents up to 200 A under specified conditions
  • With Integral Suppression Device: Yes
  • Standards: EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 508; CE; CSA; UL; UL CSA; GOST; CCC; RINA; BV; GL; LROS; DNV; UKCA; CE
  • Operating Speed: Rated for operation at speeds up to 1200 cycles per hour within specified parameters
  • Series design: LC1D
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.