Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT20BL

  • Zoro # G0849810


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Full Load Amps-Inductive
20 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1DT20BL
Zoro #
G0849810
UPC #
785901407812
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
45 mm
Overall Depth
99 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Full Load Amps-Inductive
20 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, BV, CSA, GOST, GL, CCC, UL, DNV, LROS, RINA, THIEC 60068-2-30
Series
LC1D
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
IP Rating
IP20
Mechanical Durability
30 Mcycles
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Net Weight
0.365 kg
Operating Speed
3600 cycles per hr
Includes Protective Cover
Yes
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 250 A @ 440V (Power Circuit)
Overvoltage Category
CAT III
Impulse Withstand Voltage
6 kV
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Non-Overlap Time
1.5 ms
Rated Insulation Volts
600/690V
Tightening Torque
1.7 Nm
Switching Voltage
17 V (Signalling Circuit)
Impedance
2.5 mOhm
Rated Breaking Capacity
250 A @ 440V
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Application
Resistive Load
Signalling Circuit Frequency
25 to 400 Hz
Fire Rating
UL 94 V1
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Full Load Current - Resistive
20 A
Full Load Current - Inductive
20 A
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 20 A (at 60°C Power Circuit)

Description

The item is an IEC Magnetic Contactor from Schneider Electric. It is a 4-pole, non-reversing device with a 24 V DC coil, 1NC/1NO auxiliary contacts, and screw clamp terminals, rated for operation within the specified electrical parameters and compliant with IEC standards.

Application: Resistive Load

  • Auxiliary Contacts: 1NC/1NO
  • Coil Voltage: 24 V DC
  • Reversing Capability: Non-Reversing
  • Electrical Connection: Screw Clamp Terminals
  • Depth: 99 mm
  • Height: 85 mm
  • Width: 45 mm
  • Mounting: Plate, Rail
  • Net Weight: 0.365 kg
  • IP Rating: IP20
  • Fire Rating: conforms to recognized fire safety standards (UL 94 V1)
  • Series: LC1D
  • Rated Voltage: rated for use within the specified voltage ranges
  • Full Load Amps (Resistive): rated for a maximum current of 20 A under resistive load conditions
  • Rated Making Capacity: capable of handling specified making capacities under typical operating conditions
  • Impulse Withstand Voltage: tested to withstand impulse voltages up to this level as per applicable standards
  • Includes Protective Cover: Yes
  • Features: Built-In Bi-Directional Peak Limiting Diode Suppressor
  • Non-Overlap Time: 1.5 ms
  • Tightening Torque: 1.7 Nm
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.