Zoro Homepage

IEC Magnetic Contactor, 1NC, 24V DC, 3 P, Screw Clamp

  • Mfr # LP1K0601BD3

  • Zoro # G0849506


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP1K0601BD3
Zoro #
G0849506
UPC #
785901169963
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Height
58 mm
Overall Width
45 mm
Overall Depth
57 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA
Series
LP1K
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Tightening Torque
0.8 to 1.3 Nm
Impulse Withstand Voltage
8 kV
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Rated Making Capacity
110 A
Impedance
3 mOhm
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Time
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
Rated Insulation Volts
600/690V
Switching Current
5 mA (Signalling Circuit)
Overvoltage Category
CAT III
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Net Weight
0.225 kg
Application
Motor Control
Switching Voltage
17 V (Signalling Circuit)
Mechanical Durability
10 Mcycles
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Operating Speed
3600 cycles per hr
Full Load Current - Inductive
6:00 AM
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is an electrically operated switching device used for motor control in electrical control systems. It is a 3-pole unit with a 24 V DC coil and 1 normally closed auxiliary contact (1NC), featuring screw clamp terminals. The device belongs to the LP1K series and is rated for use within the specified voltage range of up to 690 V AC, with a maximum continuous current rating of 110 A as specified by the manufacturer. Its dimensions are 57 mm (depth) x 58 mm (height) x 45 mm (width) and it weighs 0.225 kg. It can be mounted on a plate or rail and is designed to meet the impulse withstand voltage specifications and categorized under overvoltage category CAT III.

Poles: 3

  • Coil voltage: 24 V DC
  • Auxiliary contacts: 1 NC
  • Terminal connection: Screw Clamp
  • Mounting: Plate, Rail
  • Series: LP1K
  • Rated voltage: 690 V AC
  • Maximum continuous current rating: 110 A (as specified by the manufacturer)
  • Full load current (inductive): 6 A
  • Impulse withstand voltage and overvoltage category: designed to meet the impulse withstand voltage specifications and categorized under CAT III
  • Mechanical durability: 10 Mcycles
  • Net weight: 0.225 kg
  • Dimensions (D x H x W): 57 mm x 58 mm x 45 mm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.