EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LP2K
Features
Preassembled with Reversing Power Busbar
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
IP Rating
IP20
Shock Resistance
10 G for 11 ms (on Y axis with Contactor Closed), 15 G for 11 ms (on X and Z axis with Contactor Closed), 6 G for 11 ms (on Y axis with Contactor Open), 10 G for 11 ms (on X and Z axis with Contactor Open)
Rated Making Capacity
110 A
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
Net Weight
0.48 kg
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
Watts Loss
3W
Switching Voltage
17 V (Signalling Circuit)
Tightening Torque
0.8 to 1.3 Nm
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz), 2.2 kW (at 380 to 415VAC 50/60 Hz), 3 kW (at 440V AC 50/60 Hz), 3 kW (at 480V AC 50/60 Hz), 3 kW (at 500 to 600V AC 50/60 Hz), 3 kW (at 660 to 690V AC 50/60 Hz)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Switching Current
5 mA (Signalling Circuit)
Overvoltage Category
CAT III
Mechanical Durability
5 Mcycles
Rated Insulation Volts
600/690V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Application
Motor Control
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Impedance
3 mOhm
Operating Time
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
Impulse Withstand Voltage
8 kV
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Inrush Power in W
3 W 68°F (20°C)
Maximum Operating Rate
3600 cyc/h
Auxiliary Contacts Type
Instantaneous 1 NO
Ambient Air Temperature For Operation
-13 to 122°F (-25 to 50°C)
Product Name
TeSys K
Device Application
Control
Interlocking Type
Mechanical
Heat Dissipation
3 W
Non Overlap Distance
0.02 in (0.5 mm)
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Mechanical Robustness
Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6; Shocks contactor opened, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on X axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis10 Gn for 11 ms IEC 60068-2-27
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Operating Altitude
6561.68 ft (2000 m) without derating
Protective Treatment
TC IEC 60068; TC DIN 50016
Rated Operational Current
6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Utilisation Category
AC-3; AC-3e; AC-4
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Rated Operational Voltage
Power circuit 690 V AC 50/60 Hz; Signalling circuit Less than or Equal to 690 V AC 50/60 Hz
Control Circuit Type
DC standard
Hold-In Power Consumption in W
3 W 68°F (20°C)
Full Load Current - Inductive
6:00 AM
Maximum Voltage Rating
690V AC
Pole Contact Composition
3 NO
Mounting Style
Plate, Rail
Description
The item is Schneider Electric TeSys K IEC Magnetic Contactor, a reversing, three-pole, coil-driven switch rated for use in motor control applications. It has a rated coil voltage of 24 V DC and uses screw clamp terminals for wiring. The unit includes one instantaneous 1 NO auxiliary contact and main contacts described as 3 NO, and it is suitable for mounting on plate or rail. It is part of the LP2K series and carries multiple product certifications.
Key features
Coil voltage: has a rated coil voltage of 24 V DC
Action: Reversing
Poles: 3P (three poles)
Main contacts: 3 NO
Auxiliary contact: 1 NO (Instantaneous)
Control circuit: DC standard
Mounting: Plate; Rail
Electrical connection: Screw Clamp Terminals
Protection: IP20
Insulation voltage: 600/690 V
Rated making capacity: 110 A
Rated operational current: 6 A at AC-3 ≤ 440 V and AC-3e
Series: LP2K
Product name: TeSys K
Application: Motor Control
Protective treatment: TC IEC 60068; TC DIN 50016
Certifications: CB Scheme; CCC; UL; CSA; CE; UKCA; EAC; CE