Zoro Homepage

IEC Magnetic Contactor, 1NC, 24V DC, 3 P, Screw Clamp

  • Mfr # LP4K0901BW3

  • Zoro # G0568867


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP4K0901BW3
Zoro #
G0568867
UPC #
785901641728
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Width
45 mm
Overall Height
58 mm

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole switching device with 1NC auxiliary contact and a 24 V DC coil. It is designed to control motor and resistive-load power circuits and uses screw clamp terminals. The unit is part of the LP4K series and is rated for operation within the specified voltage ranges. It has dimensions of 58 mm (height) by 45 mm (width) by 57 mm (depth) and a net weight of 0.235 kg, and it mounts on plate or rail.

Item: IEC Magnetic Contactor (3-Pole, 1NC) with 24 V DC coil

  • Auxiliary contact: 1NC
  • Terminal connection: Screw Clamp
  • Rated voltage: 690 V AC
  • Rated making capacity: 110 A
  • Rated breaking capacity: 110 A @ 415–440 V, 230–380/400 V; 80 A @ 500 V; 70 A @ 660–690 V
  • Full load amps (inductive): 9 A
  • Full load current (inductive): 9 A
  • Full load current (resistive): 20 A
  • Thermal amperage: 20 A (Power Circuit), 10 A (Signalling Circuit)
  • Impedance: 3 mΩ
  • Impulse withstand voltage: 8 kV
  • Insulation resistance: Greater than 10 MΩ (Signalling Circuit)
  • Fire rating: UL 94 V1, NF F 16-101, NF F 16-102
  • Height x Width x Depth: 58 mm × 45 mm × 57 mm
  • Net weight: 0.235 kg
  • Mounting: Plate, Rail
  • Series: LP4K
  • Standards: EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA
  • Operating time: 10–20 ms (Coil De-energisation and NO Opening), 30–40 ms (Coil Energisation and NO Closing)
  • Switching current: 5 mA (Signalling Circuit)
  • Switching voltage: 17 V (Signalling Circuit)
  • Overvoltage category: CAT III
  • Series/Model designation: LP4K
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.