IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D50G7

  • Zoro # G0850258


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D50G7
Zoro #
G0850258
UPC #
785901421450
Country of Origin
Czechia

Dimensions

Overall Height
4.8 in
Overall Width
2.17 in
Overall Depth
4.72 in
Working Height
9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
3
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
Series
TeSys Deca
HP @ 3 Phase - 575V
40 hp
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
40 hp
Full Load Current - Inductive
50 A
Minimum Operating Temperature
23 Degrees F
Horsepower @ Three Phase - 480V AC
40 hp
Maximum Operating Temperature
140 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
80 A
Mechanical Operating Durability
6,000,000
Maximum Voltage Rating
120V AC
Embedded Surge Suppressor
No
Contactor Style
IEC
Number of Normally Closed Main Contacts
0
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Number of Normally Open Main Contacts
1
Phase
Three
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
15 hp
Mounting Style
DIN Rail
Auxiliary Contacts Type
Mirror contact 1 NC IEC 60947-4-1; Mechanically linked 1 NO + 1 NC IEC 60947-5-1
Mechanical Robustness
Shocks contactor opened 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms); Vibrations contactor opened 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz)
Fire Rating
UL 94 V1
Fuse Amps
10 A (Control Circuit), 100 A (Type 1 and 2 Power Circuit)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Heat Dissipation
4 to 5 W at 50/60 Hz for control circuit
Switching Voltage
17 V (Control Circuit)
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Insulation Resistance Range
Greater Than 10 Mohms (Control Circuit)
Utilisation Category
AC-3; AC-2; AC-4; AC-1; AC-3e
Operating Speed
3600 cycles per hr
Includes Protective Cover
Yes
Features
Without Built-In Bi-Directional Peak Limiting Diode Suppressor
Tightening Torque
1.2 Nm (Control Circuit), 5 Nm (Power Circuit)
Mechanical Durability
6 Mcycles
Rated Insulation Volts
600/690V
Application
Motor Control, Resistive Load
Rated Breaking Capacity
900 A @ 440V
Non-Overlap Time
1.5 ms
Hold VA
13 VA (at 50 Hz 20°C), 15 VA (at 60 Hz 20°C)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at 60°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at 60°C 50 Hz), 0.85 to 1.1 Uc (at 60°C 60 Hz)
Rated Making Capacity
140 A (AC Control Circuit), 900 A @ 440V (Power Circuit)
Power Dissipation Per Pole
3.7 W AC-3; 9.6 W AC-1; 3.7 W AC-3e
Impulse Withstand Voltage
6 kV
Inrush VA
140 VA (at 20°C), 160 VA (at 20°C)
Overvoltage Category
CAT III
Net Weight
1.4 kg
Inrush Power in VA
140 VA cos phi 0.75 (at 68°F (20°C)); 160 VA cos phi 0.75 (at 68°F (20°C))
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Control Circuit Type
AC 50/60 Hz
Contactor Application
Motor control; Resistive load
Climatic Withstand
IACS E10 exposure to damp heat
Compatibility Code
LC1D
Protective Cover
With
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Operating Altitude
9842.52 ft (3000 m) without derating
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
Watts Loss
4 to 5W
Pole Contact Composition
3 NO
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free
Control Circuit Voltage
120 V AC 50/60 Hz
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for control circuit; 80 A (at 140°F (60°C)) for power circuit
Max. Operating Watts
22 kW (at 380 to 400V AC 50/60 Hz AC-3), 25 kW (at 415V AC 50/60 Hz AC-3), 30 kW (at 440V AC 50/60 Hz AC-3), 30 kW (at 500V AC 50/60 Hz AC-3), 33 kW (at 660 to 690V AC 50/60 Hz AC-3), 15 kW (at 220 to 230V AC 50/60 Hz AC-3), 11 kW (at 400V AC 50/60 Hz AC-4)
Rated Operational Current
80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Operating Time
12 to 26 ms (Closing), 4 to 19 ms (Opening)
Switching Current
5 mA (Control Circuit)
Impedance
1.5 mOhm
Ambient Air Temperature For Operation
22 to 140°F (-5 to 60°C); -40 to 158°F (-40 to 70°C) at Uc

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing, coil-operated switch rated for controlling power circuits within IEC standards. Equipped with a 120 V AC coil and auxiliary contacts as specified, including a total of 3 auxiliary contacts (1 NC + 1 NO + 1 NC mechanically linked; mirror contact 1 NC and mechanically linked 1 NO + 1 NC). The device utilizes screw clamp terminals; suitable for DIN rail mounting; conforms to the specified IP rating. It does not include integrated surge suppression components. The device complies with relevant standards including IEC 60947-4-1/5-1 standards classification.

Key features

  • Coil voltage: rated for operation at specified voltage levels
  • Phase/Poles/Main contacts: 3 poles; 3 NO main contacts
  • Auxiliary contacts: 3 total (1 NC + 1 NO + 1 NC mechanically linked; 1NC/1NO form)
  • Reversing capability: Non-Reversing
  • Voltage and insulation: Conforms to standard electrical ratings; Rated insulation voltage 600/690 V; Rated voltage for power circuit 690 V AC; IP20
  • Protection and enclosure: Includes protective covers but does not specify additional protection features
  • Connection: Control Power and Power circuits use Screw Clamp terminals
  • Fuse protection: Rated fuse capacities according to applicable standards
  • Load and making capacity: Based on manufacturer specifications within typical operational ranges
  • Electrical/mechanical ratings: Conforming to standard performance parameters (Inrush VA 140–160; Hold VA 13–15; Mechanical durability 6 Mcycles; Operating speed 3600 cyc/h; Opening/closing times 12–26 ms (closing), 4–19 ms (opening))
  • Ratings for motors: Intended for use within specified motor horsepower ratings under defined conditions
  • Physical dimensions: Height 122 mm; Depth 119 mm; Width 55 mm; Net weight 1.4 kg
  • Certifications: UL; CSA; CCC; and others
  • Other electrical specs: Impedance 1.5 mΩ; Impulse withstand voltage 6 kV; Thermal amperage 10 A (control) and 80 A (power)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.