IEC Magnetic Contactor, No Auxiliary Contacts, 120V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D40AG7

  • Zoro # G0568928


product price:  $645.81
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D40AG7
Zoro #
G0568928
UPC #
785901562535
Country of Origin
France

Dimensions

Overall Width
4.69 in
Overall Height
4.8 in
Working Height
Up to 9842.52 ft
Overall Depth
4.72 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Frame / Series / Class / Code
TeSys
Series
TeSys Deca
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 3 Phase - 575V
30 hp
Features
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
Application
Motor Control, Resistive Load
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz) , Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 60 Hz)
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Watts Loss
4 to 5W
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Net Weight
1.87 kg
Rated Insulation Volts
600/690V
Hold VA
13 VA
Inrush VA
140 VA
Rated Short-Time Withstand Current
72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
IP Rating
IP20
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Breaking Capacity
800 A @ 440V
Overvoltage Category
CAT III
Switching Voltage
17 V (Signalling Circuit)
Max. Operating Watts
18.5 kW (at 380 to 400V AC 50 Hz), 11 kW (at 220 to 230V AC 50 Hz), 22 kW (at 415 to 440V AC 50 Hz), 22 kW (at 500V AC 50 Hz), 30 kW (at 660 to 690V AC 50 Hz)
Impulse Withstand Voltage
6 kV
Impedance
1.5 mOhm
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Mechanical Durability
6 Mcycles
Non-Overlap Time
1.5 ms
Includes Protective Cover
Yes
Electrical Durability
1.5 Mcycles (40 A, AC-3, Less than 440 V); 1.4 Mcycles (60 A, AC-1, Less than 440 V)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Fire Rating
UL 94 V1
Horsepower @ Three Phase - 600V AC
30 hp
Number of Normally Open Main Contacts
3
Full Load Current - Inductive
40 A
Resistance Properties
Fire Resistant, Insulation Resistant
Electrical Operating Durability
1,400,000, 1,500,000
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Style
DIN Rail, Plate
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
60 A
Frequency
60 Hz
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 240V AC
10 hp
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
3 hp
Mechanical Operating Durability
6,000,000
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
30 hp
Contactor Style
IEC
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Product Name
TeSys D; TeSys Deca
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Heat Dissipation
4 to 5 W 60 Hz
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Mechanical Robustness
Vibrations contactor open2 Gn, 5 to 300 Hz; Vibrations contactor closed4 Gn, 5 to 300 Hz; Shocks contactor open10 Gn for 11 ms; Shocks contactor closed15 Gn for 11 ms
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 60 A (at 140°F (60°C)) for power circuit
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Front Cover
With
Utilisation Category
AC-3; AC-1; AC-3e
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Control Circuit Type
AC 60 Hz
Protective Treatment
TH IEC 60068-2-30
Control Circuit Voltage
120 V AC 60 Hz
Interlocking Type
Mechanical
Rated Operational Current
40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 60 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Pollution Degree
3
Contactor Application
Motor control; Resistive load
Device Presentation
Preassembled with reversing power busbar
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Climatic Withstand
IACS E10; IEC 60947-1 Annex Q category D
Inrush Power in VA
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C))
Power Dissipation Per Pole
2.4 W AC-3; 5.4 W AC-1; 2.4 W AC-3e
Pole Contact Composition
3 NO

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 40 A, Full Load Current - Resistive 60 A, Reversing Capability Reversing, Overall Height 4.8 in, Overall Width 4.69 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.