IEC Magnetic Contactor, 1NC/1NO, 220V AC, 3 P, nonreversing, Screw Clamp

  • Mfr # LC1D40AM7

  • Zoro # G0849646


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D40AM7
Zoro #
G0849646
UPC #
785901734901
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
120 mm
Overall Width
55 mm
Overall Height
122 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CCC, GOST, UL, CSA, THIEC 60068-2-30
HP @ 3 Phase - 575V
30 hp
Series
LC1D
Includes
Everlink Power Connections
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Net Weight
0.85 kg
Fire Rating
UL 94 V1
Overvoltage Category
CAT III
Impedance
1.5 mOhm
Includes Protective Cover
Yes
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Mechanical Durability
6 Mcycles
Max. Operating Watts
18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 415 to 440V AC 50/60 Hz AC-3), 22 kW (at 500V AC 50/60 Hz AC-3), 30 kW (at 660 to 690V AC 50/60 Hz AC-3), 9 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 415 to 440V AC 50/60 Hz AC-3e), 22 kW (at 500V AC 50/60 Hz AC-3e), 30 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Non-Overlap Time
1.5 ms
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
Fuse Amps
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Watts Loss
4 to 5W
IP Rating
IP20
Signalling Circuit Frequency
25 to 400 Hz
Rated Insulation Volts
600/690V
Switching Voltage
17 V (Signalling Circuit)
Electrical Durability
1.4 Mcycles (60 A, AC-1, Less than 440 V); 1.5 Mcycles (40 A, AC-3, Less than 440 V); 1.5 Mcycles (40 A, AC-3e, Less than 440 V)
Impulse Withstand Voltage
6 kV
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Rated Short-Time Withstand Current
320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Rated Breaking Capacity
800 A @ 440V
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Protective Treatment
THIEC 60068-2-30
Control Circuit Voltage
220 V AC 50/60 Hz
Control Circuit Type
AC 50/60 Hz standard
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Contact Compatibility
M2
Heat Dissipation
4 to 5 W at 50/60 Hz
Power Dissipation Per Pole
2.4 W AC-3; 5.4 W AC-1; 2.4 W AC-3e
Inrush Power in VA
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 160 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Protective Cover
With
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 60 A (at 140°F (60°C)) for power circuit
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms)
Pollution Degree
3
Rated Operational Current
60 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Pole Contact Composition
3 NO
Contactor Application
Resistive load; Motor control
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Full Load Current - Resistive
60 A
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 208V AC
10 hp
Full Load Current - Inductive
40 A
Horsepower @ Single Phase - 240V AC
5 hp
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail

Description

The Schneider Electric IEC Magnetic Contactor (LC1D series) is a 3-pole, nonreversing, electrically operated switch rated for operation within specified load types as per manufacturer specifications. The device includes a 220 V AC coil; auxiliary contacts are mechanically linked; connections are made via specified terminal types. Power connections compatible with standard installation practices. Includes protective cover; IP20 front-face protection according to standards. Suitable for plate or rail mounting as per installation guidelines. Net weight 0.85 kg.

Key features

  • Coil voltage: 220 V AC
  • Poles/contacts: 3P; main contacts 3 NO; auxiliary contacts: 1NC/1NO (mechanically linked)
  • Reversing capability: Nonreversing configuration as specified by design
  • Connections: Control circuit screw clamp terminals; Power circuit connections via specified terminal types; Power connections compatible with standard installation practices
  • Protection: Protective cover included; IP20 front-face protection according to standards
  • Mounting: Suitable for plate or rail mounting as per installation guidelines
  • Fuse ratings: Fuse ratings are provided for reference; proper fuse selection should follow applicable standards and application requirements
  • Rated currents: Rated currents based on tested conditions within specified categories
  • Rated making capacity: Making capacity values provided under specific test conditions in accordance with standards
  • Impedance: Impedance value measured under test conditions; actual impedance may vary depending on operating environment
  • Insulation voltage: Insulation voltage ratings based on testing parameters within specified limits
  • Inrush VA: 140 VA (60 Hz); 160 VA (50 Hz)
  • Hold-in power: 13 VA (60 Hz); 15 VA (50 Hz)
  • Watts loss: 4 to 5 W
  • Dimensions/weight: Height 122 mm; Width 55 mm; Depth 120 mm; Net weight 0.85 kg
  • Series: LC1D
  • Standards: EN 60947-4-1; EN 60947-5-1; IEC 60947-4-1; IEC 60947-5-1; UL 508; CSA; CCC; GOST; THIEC 60068-2-30
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.