This item is Discontinued.

Schneider Electric IEC Magnetic Contactor, 3 Poles, 24 to 575 V AC, 150 A, Reversing: No LC1F150

IEC Magnetic Contactor, 3 Poles, 24 to 575 V AC, 150 A, Reversing: No (Discontinued)

  • Mfr # LC1F150
  • Zoro # G0568596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1F150
Zoro #
G0568596
UPC #
785901156116
Country of Origin
Czechia

Dimensions

Height
6.69 in
Width
6.44 in
Depth
6.73 in
Working Height
9842.52 ft
Overall Height
6.69 in
Overall Depth
6.73 in
Overall Width
6.44 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
150 A
Full Load Amps-Resistive
250 A
Number of Poles
3
Coil Volts
24 to 575 V AC
Reversing
No
Aux. Contact Configuration
None
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
ABS, BV, CB, CSA, DNV, EN 60947-1, EN 60947-4-1, IEC 60947-1, IEC 60947-4-1, JIS C8201-4-1, LROS, RINA, RMRoS, UKCA, UL Listed
Series
TeSys
Frame / Series / Class / Code
TeSys
Auxiliary Contact Form
Auxiliary Contacts Not Included
Fuse Amps
160 A (aM Fuse), 250 A (gG Fuse)
Net Weight
3.83 kg
Impulse Withstand Voltage
8 kV
Overvoltage Category
CAT III
IP Rating
IP22
Operating Time
35 ms (Closing with LX1/LX9 Coil), 130 ms (Opening with LX1/LX9 Coil), 30 to 40 ms (Closing with LX4 Coil), 30 to 50 ms (Opening with LX4 Coil), 40 to 80 ms (Closing with LXE Coil), 6 to 54 ms (Opening with LXE Coil)
Thermal Amperage
250 A (at 40°C)
Impedance
0.35 mOhm
Application
Motor Control, Resistive Load
Vibration Resistance
6 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
1200 A (at 40°C for 10 s), 700 A (at 40°C for 30 s), 600 A (at 40°C for 1 min), 450 A (at 40°C for 3 min), 350 A (at 40°C for 10 min)
Shock Resistance
15 G for 11 ms (Contactor Closed), 9 G for 11 ms (Contactor Open)
Operating Speed
2400 cycles per hr
Rated Voltage
690V AC, 460V DC
Environmental Attributes
Mercury Free
Mechanical Durability
10 Mcycles
Inrush VA
690 to 855 VA (with LX1/LX9 Coil), 543 to 665 VA (with LX4 Coil), 280 to 310 VA (with LXE Coil)
Hold VA
6.6 to 8.1 VA (with LX1/LX9 Coil), 3.94 to 4.83 VA (with LX4 Coil), 4.5 to 7 VA (with LXE Coil)
Electrical Connection
Control Circuit: Screw Clamp Terminals; Power Circuit: Bars, Lugs-Ring Terminals, Bolted Connection
Tightening Torque
0.6 to 1.2 Nm (Control Circuit), 18 Nm (Power Circuit)
Rated Insulation Volts
1000/1500V
Mounts On
Plate
Rated Breaking Capacity
1200 A
Watts Loss
2.2 to 2.5W, 5.9 to 7.2W
Max. Operating Watts
75 kW (at 380 to 400V AC 50/60 Hz AC-3), 80 kW (at 415V AC 50/60 Hz AC-3), 80 kW (at 440V AC 50/60 Hz AC-3), 90 kW (at 500V AC 50/60 Hz AC-3), 40 kW (at 220 to 240V AC 50/60 Hz AC-3), 100 kW (at 660 to 690V AC 50/60 Hz AC-3), 22 kW (at 400V AC 50/60 Hz AC-4)
Rated Making Capacity
1500 A
Includes Auxiliary Contacts
No
Number of Auxillary Contacts
0
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
250 A
Contactor Style
IEC
Minimum Operating Temperature
-40 Degrees F
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
10,000,000
Full Load Current - Inductive
150 A
Number of Normally Closed Main Contacts
0
Mounting Style
Plate
Number of Normally Open Main Contacts
3
Terminal Connection Type
Screw Clamp Terminals

Description

IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage Not Applicable, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 250 A, Reversing Capability Non-Reversing, Overall Height 6.69 in, Overall Width 6.44 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style Plate, Series TeSys, Number of Auxillary Contacts 0, Contactor Style IEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.