IEC Magnetic Contactor, 1NC/1NO, 24V-60V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D12BNE

  • Zoro # G6580618


product price:  $132.04
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D12BNE
Zoro #
G6580618
UPC #
785901764670
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
1.77 in
Overall Depth
3.39 in
Overall Height
3.03 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Reversing
No
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Series
TeSys Deca
Features
Built-In Bi-Directional Peak Limiting
Hold VA
0.9 VA
Includes Protective Cover
Yes
Operating Speed
3600 cycles per hr
Tightening Torque
1.7 Nm
Environmental Attributes
Mercury Free, Pollution Degree 3
Mechanical Durability
15 Mcycles
Impedance
2.5 mOhm
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit)
Operating Time
45 to 55 ms (Closing), 20 to 90 ms (Opening)
Switching Voltage
17 V (Signalling Circuit)
Watts Loss
0.6W
Impulse Withstand Voltage
6 kV
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Overvoltage Category
CAT III
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Inrush VA
15 VA
Non-Overlap Time
1.5 ms
IP Rating
IP20
Switching Current
5 mA (Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Application
Motor Control, Resistive Load
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Rated Breaking Capacity
250 A @ 440V
Electrical Durability
2.3 Mcycles (11 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2.3 Mcycles (11 A, AC-3e, Less than 440 V)
Rated Insulation Volts
690V
Signalling Circuit Frequency
25 to 400 Hz
Net Weight
0.373 kg
Fire Rating
UL 94 V1
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C), Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C), Operational DC: 0.8 to 1.1 Uc (at -40 to 60°C), Operational AC/DC 1 to 1.1 Uc (at 60 to 70°C)
Max. Operating Watts
3 kW (at 220 to 230V AC 50 Hz AC-3), 5.5 kW (at 380 to 400V AC 50 Hz AC-3), 5.5 kW (at 415V AC 50 Hz AC-3), 5.5 kW (at 440V AC 50 Hz AC-3), 7.5 kW (at 500V AC 50 Hz AC-3), 7.5 kW (at 660 to 690V AC 50 Hz AC-3), 3 kW (at 220 to 230V AC 50 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50 Hz AC-3e), 5.5 kW (at 415V AC 50 Hz AC-3e), 5.5 kW (at 440V AC 50 Hz AC-3e), 7.5 kW (at 500V AC 50 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50 Hz AC-3e)
Horsepower @ Single Phase - 240V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
3 hp
Mechanical Operating Durability
15,000,000
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Resistive
25 A
Electrical Operating Durability
2,300,000, 800,000
Horsepower @ Single Phase - 120V AC
1/2 hp
Full Load Current - Inductive
12:00 AM
Number of Normally Open Main Contacts
3
Phase
Three
Mounting Style
DIN Rail, Plate
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Fire Resistant, Insulation Resistant
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for operation within specified voltage ranges; it controls power circuits in accordance with IEC standards. It utilizes a 24–60 V AC/DC coil to operate its main contacts; auxiliary contacts are available (1NO/1NC). It includes screw clamp terminals for wiring. The unit is part of the TeSys Deca family and is supplied with a protective cover; it does not include an enclosure. It is intended for mounting in control panels compatible with IEC-standard sizing and interchangeability.

Key features

  • Coil voltage: 24–60 V AC/DC
  • Poles and contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 2 (1NO/1NC); available
  • Reversing: Non-Reversing
  • Electrical connection: Screw Clamp Terminals
  • Enclosure/IP: IP20; No Enclosure
  • Mounting/series: TeSys (Deca); Mounting: DIN Rail, Plate
  • Dimensions and weight: Depth 3.39 in; Height 3.03 in; Width 1.77 in; Net weight 0.373 kg
  • Maximum voltage and frequency: 690 V AC; 50/60 Hz
  • Rated making capacity: 250 A @ 440 V (Power Circuit); 140 A (AC Signalling); 250 A (DC Signalling)
  • Durability: Mechanical 15 Mcycles; Electrical 2.3 Mcycles (11 A AC-3), 0.8 Mcycles (25 A AC-1)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.