IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D65AB7

  • Zoro # G2830545


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D65AB7
Zoro #
G2830545
UPC #
785901565475
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
2.17 in
Overall Depth
4.72 in
Overall Height
4.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
10
Reversing
No
Includes
Everlink Power Connections
Series
TeSys Deca
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Max. Operating Watts
11 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 30 kW (at 380 to 400V AC 50/60 Hz AC-3), 37 kW (at 500V AC 50/60 Hz AC-3), 37 kW (at 660 to 690V AC 50/60 Hz AC-3), 18.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 30 kW (at 380 to 400V AC 50/60 Hz AC-3e), 37 kW (at 500V AC 50/60 Hz AC-3e), 37 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Signalling Circuit Frequency
25 to 400 Hz
IP Rating
IP20
Application
Motor Control, Resistive Load
Overvoltage Category
CAT III
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Breaking Capacity
1000 A @ 440V
Fire Rating
UL 94 V1
Impulse Withstand Voltage
6 kV
Impedance
1.5 mOhm
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability
6 Mcycles
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Non-Overlap Time
1.5 ms
Rated Insulation Volts
600/690V
Features
Without Built-In Suppressor Module
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Rated Short-Time Withstand Current
520 A (at 40°C for 10 s Power Circuit), 900 A (at 40°C for 1 s Power Circuit), 110 A (at 40°C for 10 min Power Circuit), 260 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Electrical Durability
1.4 Mcycles (80 A, AC-1, Less than 440 V); 1.45 Mcycles (65 A, AC-3, Less than 440 V); 1.45 Mcycles (65 A, AC-3e, Less than 440 V)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Watts Loss
4 to 5W
Fuse Amps
10 A (Signalling Circuit), 125 A (Type 1 Power Circuit), 125 A (Type 2 Power Circuit)
Net Weight
0.86 kg
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1000 A @ 440V (Power Circuit)
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Full Load Current - Resistive
80 A
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
20 hp
Number of Normally Open Main Contacts
3
Phase
Three
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
1,400,000, 1,450,000
Horsepower @ Three Phase - 600V AC
50 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 208V AC
20 hp
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 480V AC
40 hp
Frequency
50/60 Hz
Contactor Style
IEC
Mechanical Operating Durability
6,000,000
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
5 hp
Full Load Current - Inductive
65 A
Protective Treatment
THIEC 60068-2-30
Inrush Power in VA
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 160 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 80 A (at 140°F (60°C)) for power circuit
Contact Compatibility
M2
Power Dissipation Per Pole
9.6 W AC-1; 6.3 W AC-3; 6.3 W AC-3e
Heat Dissipation
4 to 5 W at 50/60 Hz
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Contactor Application
Motor control; Resistive load
Compatibility Code
LC1D
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Control Circuit Type
AC 50/60 Hz standard
Pole Contact Composition
3 NO
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Control Circuit Voltage
24 V AC 50/60 Hz
Protective Cover
With
Rated Operational Current
80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 65 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 65 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms)
Pollution Degree
3
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, three-pole device intended for use in motor control and resistive load applications. It is rated to operate at a coil voltage of 24V AC and has an auxiliary contact configuration of 1NO/1NC. The contactor is compatible with screw clamp terminals, allowing for secure electrical connections. With an average impedance of 1.5 mOhm, it is designed to facilitate power transmission in the circuit.

Key features include:

  • A maximum operating rate specification of 3600 cycles per hour at temperatures up to 140°F (60°C). Performance may vary based on conditions.
  • An associated fuse rating that conforms to IEC standards, designed with features that aim to provide overcurrent protection as per IEC standards.
  • Mechanically linked auxiliary contacts type according to IEC regulations. Safety depends on proper usage and installation.
  • Rated for damp heat exposure within specifications outlined by IACS E10 and IEC 60947-1 Annex Q category D.
  • Compatibility code LC1D indicates potential compatibility with other devices or systems within the same series or range; actual compatibility may depend on specific models and configurations.
  • -Control circuit voltage limits are specified from drop-out AC: 0.3 to operational AC: 1.1 Uc for temperature variations between -40°C to +70°C
  • -Rated for fire resistance up to a maximum temperature of 850°C as per standard IEC60695-2; actual performance may vary based on conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.