Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A
Mfr # LC1D183BL
Zoro # G0569165
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 240V 3 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Reducer Conduit Pvc M/F 1X3/4 (E950FE-CTN)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A (LC1DT25B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK61)
- Schneider Electric Motor Controls