Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, No Auxiliary Contacts, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LP1K0901BD

  • Zoro # G0568821


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP1K0901BD
Zoro #
G0568821
UPC #
785901832454
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Width
1.77 in
Overall Depth
2.24 in
Overall Height
2.28 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, UKCA, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
TeSys
Series
TeSys K
Rated Making Capacity
110 A
Impedance
3 mOhm
Tightening Torque
0.8 to 1.3 Nm
Switching Voltage
17 V (Signalling Circuit)
Overvoltage Category
CAT III
Operating Speed
3600 cycles per hr
Application
Motor Control, Resistive Load
Net Weight
0.225 kg
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Rated Insulation Volts
600/690V
Switching Current
5 mA (Signalling Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Mechanical Durability
10 Mcycles
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Operating Time
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
Impulse Withstand Voltage
8 kV
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Plate
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
122 Degrees F
Frequency
50/60 Hz
Full Load Current - Resistive
20 A
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
9:00 AM
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-13 Degrees F
Resistance Properties
Insulation Resistant
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing device with a 24 V DC coil and screw-clamp terminals. It has no auxiliary contacts and is part of the TeSys K series, rated for operation within specified control applications involving motor and resistive loads.

Coil voltage: 24 V DC

  • Poles: 3; Main contacts: 3 normally open
  • Auxiliary contacts: None
  • Reversing: Non-Reversing
  • Frame/Series: TeSys K (IEC)
  • Mounting/Termination: DIN Rail, Plate; Screw Clamp
  • Maximum voltage: 690 V AC
  • Full-load amps: rated for continuous operation at currents up to 20 A (resistive) and 9 A (inductive) under specified conditions
  • Frequency: 50/60 Hz
  • Impulse withstand: tested to withstand impulse voltages up to 8 kV as per applicable standards
  • Dimensions: Height 2.28 in, Width 1.77 in, Depth 2.24 in
  • Enclosure: open device without enclosure; suitable for installation in appropriate enclosures or environments as specified
  • Weight: 0.225 kg
  • Fire rating: complies with fire safety standards UL 94 V1, NF F 16-101, NF F 16-102 when installed according to manufacturer instructions
  • Temperature range: -13°F to 122°F
  • Fusing: 25 A (Power Circuit), 10 A (Signalling Circuit)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.