Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC, 24V DC, 3 P, Screw Clamp

  • Mfr # LP1K0901BD3

  • Zoro # G0568830


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP1K0901BD3
Zoro #
G0568830
UPC #
785901431350
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Height
58 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA
Series
LP1K
Switching Voltage
17 V (Signalling Circuit)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Mechanical Durability
10 Mcycles
Rated Making Capacity
110 A
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
Impulse Withstand Voltage
8 kV
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Impedance
3 mOhm
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Net Weight
0.225 kg
Switching Current
5 mA (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Application
Motor Control, Resistive Load
Operating Speed
3600 cycles per hr
Rated Insulation Volts
600/690V
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Overvoltage Category
CAT III
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Operating Time
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
Tightening Torque
0.8 to 1.3 Nm
Full Load Current - Resistive
20 A
Full Load Current - Inductive
9 A
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is an IEC Magnetic Contactor with a 24 V DC coil and 3 poles. It includes 1 normally closed auxiliary contact (1NC) and uses screw clamp terminals. Rated for use in motor control and resistive load circuits within specified parameters. This device is suitable for switching power circuits within specified voltage and current ratings and can be mounted on a plate or rail.

Application: Motor Control, Resistive Load

  • Auxiliary Contact Form: 1NC
  • Coil Voltage: 24 V DC
  • Number of Poles: 3
  • Number of Auxiliary Contacts: 1
  • Terminal Connection Type: Screw Clamp
  • Rated Voltage: 690 V AC
  • Full Load Current (Resistive): 20 A
  • Full Load Current (Inductive): 9 A
  • Impedance: approximately 3 mΩ under test conditions
  • Impulse Withstand Voltage: up to 8 kV according to testing standards
  • Insulation Resistance Range: greater than or equal to 10 MΩ under test conditions
  • Fire Rating: conforms to fire safety standards UL 94 V1, NF F 16-101, NF F 16-102 (compliance does not imply safety or suitability)
  • Standards: EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA
  • Series: LP1K
  • Mounts On: Plate, Rail
  • Net Weight: 0.225 kg
  • Height: 58 mm
  • Width: 45 mm
  • Depth: 57 mm
  • Operating Time: typical operating times based on coil energization/de-energization cycles; actual performance may vary depending on application conditions
  • Overvoltage Category: CAT III
  • Rated Making Capacity: up to approximately 110 A under specified test conditions
  • Rated Insulation Volts: 600/690 V
  • Switching Current: 5 mA (Signalling Circuit)
  • Switching Voltage: 17 V (Signalling Circuit)
  • Fuse Amps: 25 A (Power Circuit), 10 A (Signalling Circuit)
  • Working Height: 6561.68 ft
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.