IEC Magnetic Contactor, 1NC/1NO, 230V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D12P7
  • Zoro # G0569147
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
230V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1D12P7
Zoro #
G0569147
UPC #
785901549741
Country of Origin
Indonesia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
230V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CSA, GOST, BV, RINA, DNV, LROS, GL, CCC, UL, UKCA, THIEC 60068-2-30
Series
LC1D
HP @ 3 Phase - 575V
10 hp
Impedance
2.5 mOhm
Fire Rating
UL 94 V1
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
6 kV
Switching Current
5 mA (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Rated Insulation Volts
600V, 690V
Non-Overlap Time
1.5 ms
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Includes Protective Cover
Yes
Rated Short-Time Withstand Current
105 A (at 40 Degrees C for 10 s Power Circuit), 210 A (at 40 Degrees C for 1 s Power Circuit), 30 A (at 40 Degrees C for 10 min Power Circuit), 61 A (at 40 Degrees C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Inrush VA
70 VA
Tightening Torque
1.7 Nm
Application
Motor Control, Resistive Load
Electrical Durability
2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Net Weight
0.325 kg
IP Rating
IP20
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Watts Loss
2 to 3W
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Overvoltage Category
CAT III
Features
Without Built-In Suppressor Module
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Mechanical Durability
15 Mcycles
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Rated Breaking Capacity
250 A @ 440V
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Inductive
12 A
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Resistive
25 A
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
86 mm
Overall Height
77 mm
Overall Width
45 mm

Description

IEC Magnetic Contactor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.