IEC Magnetic Contactor, No Auxiliary Contacts, 110V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K09008F7

  • Zoro # G0478348


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K09008F7
Zoro #
G0478348
UPC #
785901832492
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Height
2.28 in
Overall Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Enclosure NEMA Rating
No Enclosure
Series
TeSys K
Frame / Series / Class / Code
TeSys
Reversing
No
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit)
Watts Loss
1.3W
Impedance
3 mOhm
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
0.8 to 1.3 Nm
Mechanical Durability
10 Mcycles
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Application
Resistive Load
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing), 15 to 25 ms (Coil De-Energisation and NC Closing), 5 to 15 ms (Coil Energisation and NC Opening)
Impulse Withstand Voltage
8 kV
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Net Weight
0.18 kg
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Signalling Circuit Frequency
Less Than 400 Hz
Fuse Amps
25 A
IP Rating
IP22
Overvoltage Category
CAT III
Rated Making Capacity
110 A (AC Power Circuit)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Inrush VA
30 VA
Operating Speed
3600 cycles per hr
Hold VA
4.5 VA
Rated Insulation Volts
600/690V
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V)
Frequency
50/60 Hz
Full Load Current - Inductive
9:00 AM
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
No
Number of Normally Closed Main Contacts
2
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Full Load Current - Resistive
20 A
Number of Normally Open Main Contacts
2
Includes Auxiliary Contacts
No
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
180,000
Mounting Style
DIN Rail, Plate
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Rated Operational Current
20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit
Control Circuit Type
AC 50/60 Hz
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Device Application
Control
Heat Dissipation
1.3 W
Maximum Operating Rate
3600 cyc/h
Inrush Power in VA
30 VA (at 68°F (20°C))
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Operating Altitude
6561.68 ft (2000 m) without derating
Protective Treatment
TC IEC 60068; TC DIN 50016
Utilisation Category
AC-1
Control Circuit Voltage
110 V AC 50/60 Hz
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Pole Contact Composition
2 NO + 2 NC

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, non-reversing device with a 110 V AC coil and screw clamp terminals. It is an IEC-style magnetic contactor (TeSys series) rated for switching power circuits within specified parameters. It has no auxiliary contacts and is listed under IEC Magnetic Contactors. This item is rated for use in IEC control panels with resistive and compatible load types within its specified ratings.

Coil voltage: 110 V AC

  • Poles: 4P; Main contact configuration: 2 NO + 2 NC
  • Reversing: Non-Reversing
  • Auxiliary contacts: No
  • Electrical connections: Screw clamp terminals
  • Series/Frame: TeSys
  • Utilisation category: AC-1
  • Maximum voltage rating: Rated for operation up to 690 V AC; Insulation voltage as per specifications
  • Rated making capacity / Rated operational current: rated according to the specified current capacities under defined conditions
  • IP rating: IP22; Embedded surge suppressor: No
  • Enclosure: No Enclosure -> open device without enclosure, as specified
  • Ambient storage temperature: -50 to 80°C
  • Operating altitude: Suitable for operation at altitudes up to 2000 meters within environmental limits
  • Dimensions: Height 2.28 in; Width 1.77 in; Depth 2.24 in
  • Weight: 0.18 kg
  • Mounting: DIN Rail, Plate (Mounting Support: Rail; Plate)
  • Impedance: 3 mΩ
  • Inrush VA: 30 VA; Hold-in power: 4.5 VA; Watts loss: 1.3 W
  • Impulse withstand voltage: Tested for impulse withstand voltage of up to 8 kV in accordance with standards
  • Short-time withstand current: up to 90 A (1 s), 85 A (5 s), 80 A (10 s), 60 A (30 s), 45 A (1 min), 40 A (3 min), 20 A (15 min) for power circuit
  • Operating speed: 3600 cycles per hour
  • Overvoltage category: CAT III
  • Vibration/shock: 4 G (Closed), 2 G (Open); Shock: up to 15 G (various axes)
  • Certifications: CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
  • Rated making/short-time ratings and standards reflect IEC 60947-4-1/60947-5-1 scope and related tests.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.