Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 4NO, 110V AC, 4 P

  • Mfr # LC1K09004F7

  • Zoro # G0568718


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
4NO
Coil Voltage
110V AC
Number of Poles
4
Number of Auxillary Contacts
0
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1K09004F7
Zoro #
G0568718
UPC #
785901641735
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Height
58 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
4NO
Coil Voltage
110V AC
Number of Poles
4
Number of Auxillary Contacts
0
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC1K
Protective Treatment
TC IEC 60068; TC DIN 50016
Inrush Power in VA
30 VA (at 68°F (20°C))
Maximum Operating Rate
3600 cyc/h
Rated Making Capacity
110 A (AC Power Circuit)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Impedance
3 mOhm
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Tightening Torque
0.8 to 1.3 Nm
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Utilisation Category
AC-1
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Application
Resistive Load
Rated Operational Current
20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit
Control Circuit Voltage
110 V AC 50/60 Hz
Inrush VA
30 VA
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit)
Device Application
Control
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Signalling Circuit Frequency
Less Than 400 Hz
Watts Loss
1.3W
Rated Insulation Volts
600/690V
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V)
Heat Dissipation
1.3 W
Mechanical Durability
10 Mcycles
Fuse Amps
25 A
Impulse Withstand Voltage
8 kV
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
IP Rating
IP2X
Operating Altitude
6561.68 ft (2000 m) without derating
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Control Circuit Type
AC 50/60 Hz
Overvoltage Category
CAT III
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Hold VA
4.5 VA
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Net Weight
0.18 kg
Full Load Current - Inductive
9:00 AM
Full Load Current - Resistive
20 A
Mounting Style
Plate, Rail
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
690V AC
Pole Contact Composition
4 NO

Description

The Schneider Electric IEC Magnetic Contactor, 4NO, 110 V AC, 4P, is an electrically operated switching device rated for operation within specified voltage and current ranges. It uses an electromagnetic coil to open or close four-pole contacts, suitable for switching applications within specified electrical parameters. This compact, modular contactor is part of the LC1K series and is equipped with auxiliary contacts as specified, with a 110 V AC coil for control.

Key features:

  • Coil voltage: 110 V AC (AC 50/60 Hz control circuit)
  • Poles: 4P
  • Auxiliary contacts: 4 NO
  • Power circuit rated making capacity: 110 A -> Rated for use within the specified current ratings under normal operating conditions: 110 A
  • Rated operational current (power circuit): 20 A at ≤690 V AC, AC-1 -> Rated for operation within the specified voltage and current ranges according to applicable standards
  • Rated insulation voltage: Power circuit 600/690 V
  • IP rating: IP2X
  • Mounting: Rail; Plate
  • Dimensions: Depth 57 mm; Width 45 mm; Height 58 mm
  • Net weight: 0.18 kg
  • Series: LC1K
  • Mechanical durability: 10 Mcycles
  • Maximum operating rate: 3600 cyc/h
  • Impulse withstand voltage: 8 kV -> Testd to withstand impulse voltages up to this level when used within designated parameters
  • Inrush VA: 30 VA
  • Hold-in power: 4.5 VA
  • Ambient storage temperature: -50°C to 80°C
  • Certifications: CB Scheme; CCC; UL; CSA; EAC; CE; UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.