IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 3 P, Reversing, Quick Connect

  • Mfr # LC2K09107B7

  • Zoro # G0478390


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2K09107B7
Zoro #
G0478390
UPC #
785901870388
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Height
2.28 in
Overall Width
3.54 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Frame / Series / Class / Code
TeSys
Series
TeSys K
Reversing
Yes
Enclosure NEMA Rating
No Enclosure
Operating Speed
3600 cycles per hr
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
Net Weight
0.39 kg
Switching Current
5 mA (Signalling Circuit)
Mechanical Durability
5 Mcycles
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Features
Preassembled with Reversing Power Busbar
Impedance
3 mOhm
Rated Making Capacity
110 A
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz), 4 kW (at 380 to 415VAC 50/60 Hz), 4 kW (at 440V AC 50/60 Hz), 4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz)
Watts Loss
1.3W
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Rated Insulation Volts
600/690V
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Switching Voltage
17 V (Signalling Circuit)
IP Rating
IP20
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (9 A, AC-3, Less than 440 V); 1.3 Mcycles (9 A, AC-3e, Less than 440 V)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Application
Motor Control, Resistive Load
Hold VA
4.5 VA
Impulse Withstand Voltage
8 kV
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Signalling Circuit Frequency
Less Than 400 Hz
Inrush VA
30 VA
Overvoltage Category
CAT III
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
20 A
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
5,000,000
Contactor Style
IEC
Resistance Properties
Insulation Resistant
Mounting Style
DIN Rail, Plate
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Electrical Operating Durability
1,300,000, 180,000
Full Load Current - Inductive
9:00 AM
Non Overlap Distance
0.02 in (0.5 mm)
Utilisation Category
AC-4; AC-3; AC-1; AC-3e
Control Circuit Voltage
24 V AC 50/60 Hz
Ambient Air Temperature For Operation
-13 to 122°F (-25 to 50°C)
Heat Dissipation
1.3 W
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Protective Treatment
TC IEC 60068; TC DIN 50016
Operating Altitude
6561.68 ft (2000 m) without derating
Inrush Power in VA
30 VA (at 68°F (20°C))
Rated Operational Current
20 A (at Less than 122°F (50°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 16 A (at Less than 158°F (70°C)) at 690 V AC AC-1 for power circuit; 9 A at Less than or Equal to 440 V AC AC-3 for power circuit; 9 A at Less than or Equal to 440 V AC AC-3e for power circuit
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Rated Operational Voltage
Power circuit 690 V AC 50/60 Hz; Signalling circuit Less than or Equal to 690 V AC 50/60 Hz
Interlocking Type
Mechanical
Conventional Free Air Thermal Current
20 A (at 122°F (50°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Control Circuit Type
AC 50/60 Hz
Contactor Application
Resistive load; Motor control
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Maximum Operating Rate
3600 cyc/h
Auxiliary Contacts Type
Instantaneous 1 NO
Device Application
Control
Pole Contact Composition
3 NO

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, reversing contactor in the TeSys K family. It uses a 24 V AC coil and Quick Connect terminals, and is configured without auxiliary contacts. The device is rated for operation within IEC-standard applications and offers mounting on DIN rails or plates.

Key features

  • Coil voltage: 24 V AC
  • Poles: 3P
  • Action: Reversing
  • Auxiliary contacts: No Auxiliary Contacts
  • Terminal connection: Quick Connect
  • Series: TeSys K
  • Rated for use at voltages up to 690 V AC
  • Suitable for circuits with a maximum current of 20 A (resistive) and 9 A (inductive) under specified conditions
  • IP rating: IP20
  • Mounting: DIN Rail, Plate
  • Net weight: 0.39 kg
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.