IEC Miniature Magnetic Contactor, 2NC, 120V AC, 3 P, Reversing, Screw Clamp
Mfr # LC2K0601G7
Zoro # G5215996
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
2NC
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC2K0601G7
Zoro #
G5215996
UPC #
785901168980
Country of Origin
France
Dimensions
Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Width
3.54 in
Overall Height
2.28 in
Description
The SCHNEIDER ELECTRIC IEC Miniature Magnetic Contactor is a 3-pole, reversing-action device rated for use in motor control and low-power applications within specified parameters. It has a 120 V AC coil and includes two normally closed auxiliary contacts (2 NC) along with three normally open main contacts, all arranged for screw clamp terminals. This IEC-style contactor is part of the TeSys K series and is supplied without an enclosure; suitable for indoor installation in protected environments.
Action: Reversing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.