IEC Miniature Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0910G7

  • Zoro # G5146312


product price:  $86.69
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1K0910G7
Zoro #
G5146312
UPC #
785901545934
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Width
2.4 in
Overall Height
2.4 in
Overall Depth
2.5 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, UKCA, UL Listed
Reversing
No
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1-1/2
Series
TeSys K
Watts Loss
1.3W
Switching Voltage
17 V (Signalling Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Signalling Circuit Frequency
Less Than 400 Hz
Rated Making Capacity
110 A
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Application
Motor Control, Resistive Load
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Switching Current
5 mA (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Inrush VA
30 VA
Hold VA
4.5 VA
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Overvoltage Category
CAT III
Impedance
3 mOhm
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Full Load Current - Resistive
20 A
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Embedded Surge Suppressor
No
Maximum Voltage Rating
480V AC
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
1/2 hp
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Resistance Properties
Insulation Resistant
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Miniature Magnetic Contactor is a motor control and resistive load device designed for industrial applications. This non-reversing contactor operates with a coil voltage of 120V AC, making it compatible with specified electrical systems. It features an auxiliary contact configuration of 1NO (Normally Open) and three main contacts that are also normally open. The product does not include an enclosure, allowing for flexible installation options based on your specific needs.

Key Features:

  • Operates at a frequency of 50/60 Hz.
  • Full Load Amps: Inductive - 9 A; Resistive - 20 A.
  • Horsepower specifications are as follows: minimum of 1/2 hp at Single Phase - 120V AC, maximum of 5 hp at Three Phase -600V AC.
  • Operating wattage varies depending on voltage, ranging from a minimum of 2.2 kW to a maximum of 4 kW.
  • Control Circuit Voltage Specifications: Functions within the range of .8 and 1.15 Uc under conditions approximating fifty degrees Celsius; drop-out occurs between .2 and .75 Uc under similar conditions.
  • Equipped with Auxiliary Contacts
  • Breaking capacity is dependent on voltage, varying from seventy amps at six hundred sixty volts up to one hundred ten amps at lower voltages such as two hundred twenty volts or four hundred fifteen volts.
  • -Terminal Connection Type: Screw Clamp
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.