Zoro Homepage

IEC Overload Relay, 1NC/1NO, 0.16 A Min current, 0.25 A Max current, 690V AC

  • Mfr # DPER02

  • Zoro # G003481179


product price: $24.65
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.16 A
Maximum Overload Relay Current Setting
0.25 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPER02
Zoro #
G003481179
UPC #
-
Country of Origin
France

Dimensions

Body Height - Relay
2.6 in
Height
66 mm
Width
45 mm
Overall Height - Relay
2.6 in
Depth
70 mm
Overall Height
2.6 in
Body Height
2.6 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.16 A
Maximum Overload Relay Current Setting
0.25 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
cUL, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Frame / Series / Class / Code
Class 10, Easy TeSys DPER
Use With - Contactors and Starters
Contactor DPE09-38
Number of Poles
3
Sensing Method
Thermal
Trip Class - Overload
10
Separate Mounting
Yes, Additional Items Needed
Kit Required for Retrofit Mtg.
LAD9R1
Features
400 Hz Power Circuit IEC 60947-4-1, 5 A Signaling Circuit, 690 V AC
Product Compatibility
contactor DPE09-38
Thermal Protection Adjustment Range
0.16-0.25 A
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 1.7 N.m screw clamp terminals
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-6 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Surge Withstand
6 kV IEC 60801-5
Ambient Air Temperature For Storage
-60-70°C
Vibration Resistance
6 gn on plate IEC 60068-2-6
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Device Short Name
DPER
Network Frequency
0 to 400 Hz
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Product Certifications
cUL
Protective Treatment
TH IEC 60068
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Product Name
Easy TeSys DPER
Product Or Component Type
thermal overload relay
Control Type
Red push-button stop || Blue push-button reset
Network Type
DC || AC
Range
Easy TeSys
Thermal Overload Class
class 10 IEC 60947-4-1
Relay Application
overload protection
Permissible Current
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
Shock Resistance
15 gn 11 ms IEC 60068-2-7
Protection Type
BS fuse 5 A - control circuit || GB2 circuit breaker 5 A - control circuit || gG fuse 5 A - control circuit
Mounting Style
Direct To Contactor
Maximum Operating Temperature
140 Degrees F
Terminal Connection Type
Screw Clamp Terminals
Minimum Operating Temperature
-4 Degrees F
Relay Style
IEC
IP Rating
IP20
Reset Type
Auto, Manual
Phase
Three
Compatible with Series
Easy TeSys
Rated Insulation Voltage
Power circuit 600 V cUL; Power circuit 690 V IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1

Description

IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.