Zoro Homepage

Illum Selector Switch, 2 Pos, 22mm, Blue

  • Mfr # ZB4BK1463

  • Zoro # G3001909


product price: $54.65
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Momentary
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BK1463
Zoro #
G3001909
UPC #
785901382218
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
43 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Momentary
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
Blue
NEMA Rating
1, 13, 2, 3, 4
Bezel Material
Chrome Plated Metal
Position
2
Bezel Color
Chrome
Lamp Module Voltage
Module Not Included
Switch Operation @ Position A
OOXX
Lamp Module Type
Module Not Included
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
XXOO
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Type
Led
Series
XB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Position Information
2 positions 90°
Ik Degree Of Protection
IK06 IEC 50102
Overvoltage Category
class I IEC 60536
Shape Of Signaling Unit Head
round
Operator Profile
blue standard handle
Product Certifications
DNV || LROS (Lloyds register of shipping) || BV || GL || CSA || UL Listed
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Head Type
standard
Device Short Name
ZB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
500000 cycles
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Product Compatibility
universal LED
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Product Or Component Type
head for illuminated selector switch
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Illuminated
Operator Head Color
Blue
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Positions
2
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob

Description

Short-Handled Selector Switch, 22 mm, 2 Position, Momentary/Momentary Action, Lever Type of Operator, Operator Color Blue, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.