Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Selector Switch, 3 Pos, 22mm, Blue

  • Mfr # ZB5AK1563

  • Zoro # G3001741


product price: $39.79
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AK1563
Zoro #
G3001741
UPC #
785901387152
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
43 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
Blue
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Position
3
Bezel Color
Black
Lamp Module Type
Module Not Included
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position B
OOXX
Switch Operation @ Position C
OXXO
Lamp Module Voltage
Module Not Included
Switch Operation @ Position A
XOOX
Lamp Type
Led
Series
XB5
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Positions
3
Operator Illumination
Illuminated
Operator Head Color
Blue
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Operator Position Information
3 positions +/- 45°
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Product Or Component Type
head for illuminated selector switch
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED || M4 4 single and double front mounting integral LED
Product Compatibility
universal LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Product Certifications
UL Listed || LROS (Lloyds register of shipping) || DNV || BV || GL || CSA
Device Short Name
ZB5
Operator Profile
blue standard handle
Mechanical Durability
500000 cycles
Device Presentation
basic element
Overvoltage Category
class II IEC 60536
Ik Degree Of Protection
IK04 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Blue, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.