This item is Discontinued.

Schneider Electric Illum Selector Switch, 3 Pos, 22mm, Blue ZB5AK1763

Illum Selector Switch, 3 Pos, 22mm, Blue (Discontinued)

  • Mfr # ZB5AK1763
  • Zoro # G3001735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AK1763
Zoro #
G3001735
UPC #
785901387206
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Cam
No Cam
Operator Head Material
Plastic
Operator Color
Blue
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Nylon
Position
3
Bezel Color
Black
Switch Operation @ Position C
OXXO
Lamp Module Voltage
Module Not Included
Lamp Module Type
Module Not Included
IP Rating
IP65
Standards
CE, CSA LR44087 Class 3211 03, UL E164353 CCN NKCR
Lamp Type
Led
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OOXX
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Operator Head Color
Blue
NEMA Enclosure Rating
1, 13, 2, 3, 4, 4X
Operator Illumination
Illuminated
Number of Positions
3
Operator Head Type
Long-Handled Knob
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
On

Description

Long-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color Blue, Operator Head Material Plastic, Bezel Material Nylon, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam, Standards CE, CSA LR44087 Class 3211 03, UL E164353 CCN NKCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.